Skip to Main Content
customer-service Help

Solberg Oil Removal Filters

We make finding solberg oil removal filters fast and simple every time!

Shop Solberg Oil Removal Filters

$72.17

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 85 cfm, Bowl Material - Air Treatment Zinc, Size - Air Treatment Compact, Bowl Size - Air Treatment 4.4 oz, Max. Temp. 175 Degrees F, Drain Port Size Push Type, Manual Drain Type, Polypropylene Filter Media, Housing Material Zinc, Overall Height 6.22 in, Overall Width 2.81 in

View Full Product Details

PARKER Three Stage Sterile Air Filter Assembly

Zoro # G1435612 Mfr # 3B-8002N-3A1
$1,065.14

3-Stage Sterile Air Filter Assembly, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 36 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Subcompact, Max. Temp. 130 Degrees F, Automatic Drain Type, Overall Height 8.5 in, Overall Width 9.0 in, Includes High Efficiency Coalescing Filter

View Full Product Details
$193.86

Pneumatic Oil Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 160 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 2.0 oz, Max. Temp. 125 Degrees F, Drain Port Size 1 in, Manual Drain Type, Overall Height 10.8 in, Overall Width 4.8 in, Includes Differential Pressure Indicator

View Full Product Details
$404.76

High Efficiency Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 135 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Bowl Size - Air Treatment 8.3 oz, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in NPT, Automatic Drain Type, Housing Material Aluminum, Overall Height 12.56 in, Overall Width 5.08 in, Includes Internal Drain, Pressure Differential Gauge

View Full Product Details
$213.25

Pneumatic Oil Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 140 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 26.0 oz, Max. Temp. 125 Degrees F, Drain Port Size 3/4 in, Manual Drain Type, Overall Height 10.8 in, Overall Width 4.8 in, Includes Differential Pressure Indicator

View Full Product Details

BALSTON Compressed Air Filter,3.5 cfm,PK10

Zoro # G7012171 Mfr # 070-063-BX
$295.80

Compressed Air Filter, Filter Rating - Air Treatment 0.01 micron, Package Quantity 10

View Full Product Details
$125.93

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Max. Flow - Air Treatment 145 cfm, Bowl Material - Air Treatment Zinc, Size - Air Treatment Standard, Bowl Size - Air Treatment 7.2 oz, Max. Temp. 175 Degrees F, Drain Port Size Push Type, Manual Drain Type, Polypropylene Filter Media, Housing Material Zinc, Overall Height 7.67 in, Overall Width 3.24 in

View Full Product Details

SOLBERG Element,Filter

Zoro # G0534676 Mfr # 849
$25.65

Filter Element, Replacement Cartridge, Polyester Element Material, Inside Dia. (In.) 2 9/16 in, Outside Dia. (In.) 5 in, Height (In.) 4 7/8 in, For Use With CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, Mfr. No. CSL-849-100HC, VFD4, VFD42, VFD42S, For Use with Blower No. CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S

View Full Product Details
$122.55

Replacement Filter Element, Polyester, Polyester Element Material, Inside Dia. (In.) 8 in, Outside Dia. (In.) 11 3/4 in, Height (In.) 9 5/8 in, For Use with Blower No. 2EPT6, 2EPT7, 2EPU1, VFT60-2

View Full Product Details
$37.01

Replacement Filter Element, Paper, Paper Element Material, Inside Dia. (In.) 4 3/4 in, Outside Dia. (In.) 7 7/8 in, Height (In.) 9 5/8 in, For Use with Blower No. 2EPP8, 2EPR3, 2EPR4

View Full Product Details