customer-service Help

Solid State Timers

We make finding solid state timers fast and simple every time!

Shop Solid State Timers

$24.35

Single Function Encapsulated Timing Relay, Function - Timing Relay Off Delay, Input or Control Voltage 24V AC, AC Contact Rating - Relay 1.00A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.05 sec, Max. Time Setting - Timer 1 sec, Type of Output Solid State

View Full Product Details
$23.61

Single Function Encapsulated Timing Relay, Function - Timing Relay Off Delay, Input or Control Voltage 12 to 125V DC, DC Contact Rating - Relay 1.00A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.5 sec, Max. Time Setting - Timer 10 sec, Type of Output Solid State

View Full Product Details
$32.30

Time delay relays Here are some important details for Dayton Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.

View Full Product Details
$27.48

Time delay relays Take a look at the features for Dayton Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.

View Full Product Details
$24.11

Single Function Encapsulated Timing Relay, Function - Timing Relay Off Delay, Input or Control Voltage 12 to 125V DC, DC Contact Rating - Relay 1.00A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 3.0 sec, Max. Time Setting - Timer 1 min, Type of Output Solid State

View Full Product Details
$8.37

Single Function Encapsulated Timing Relay, Function - Timing Relay Delay on Make, Input or Control Voltage 19 to 250V AC/DC, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 6.0 sec, Max. Time Setting - Timer 8 min, Type of Output Solid State

View Full Product Details
$28.93

Single-time delay relays are fixed or programmable. Take a look at the features for Dayton Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.

View Full Product Details

MACROMATIC Time Delay Relay,120VAC/DC,10A,DPDT

Zoro # G5237251 Mfr # TR-50222-05
$49.29

Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 120V AC/DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, 2.5 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 10 sec, Status Indicator None, Contact Material Silver Nickel

View Full Product Details
$8.38

Single Function Encapsulated Timing Relay, Function - Timing Relay Delay on Break, Input or Control Voltage 19 to 250V AC, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 6.0 sec, Max. Time Setting - Timer 5 min, Type of Output Solid State

View Full Product Details

OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket

Zoro # G0778687 Mfr # H3CR-F8AC100-240/DC100/125
$80.99

Single Function Time Delay Relay, Function - Timing Relay Repeat Cycle, Coil Volts 120V AC, AC Contact Rating - Relay 5A @ 250V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Through Panel, Contact Form - Relay DPDT, Power Consumption - Relay 5.0 VA, Adjustment Method - Timer Rotary Knob, Min. Time Setting - Timer 0.05 sec, Max. Time Setting - Timer 1 day 6 hr, Status Indicator None, Contact Material Silver Alloy

View Full Product Details
$53.35

Time delay relays are simply controlled relays with a time delay built in. Dayton Single Function Time Delay Relay include characteristics like: Coil Volts: 120VAC/DC, Contact Form: DPDT, Mounting: plug In.

View Full Product Details