Solution Tank

We have the solution tank you need to get the job done right.

Shop Solution Tank

Tennant 4-gallon Solution Tank

Zoro # G3328044 Mfr # 1045875
$209.07

Solution Tank, 4 Gallon, Plastic, For Use With 4VDX6, 4VDX7, 4VDX8, Includes Solution Hoses and Connection Fittings

View Full Product Details
Delivery surcharges apply
$3,591.42

Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 in, Power Source 120V AC, 60 Hz, Vacuum Motor 0.6 hp, Solution Tank Capacity 13 gal, Recovery Tank Capacity 11 gal, Brush Motor 1 hp, Brush Speed 160 RPM, Sound Level 70 dB, Cord Length 66 ft, Max. Brush Pressure 66 lb, Max. Productivity 12, 700 sq ft/hr, Recommended Cleaning Chemicals Neutral Cleaner

View Full Product Details
$396.69

Floor Scrubber, Single Speed, Machine Size 13 in, 0.75 hp Motor, Power Source 5.4A, Brush Speed 175 RPM, Cord Length 30 ft, Includes Drive Pad holder

View Full Product Details
Delivery surcharges apply
$6,141.12

Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 in, Power Source 105 Ah Battery, Vacuum Motor 0.46 hp, Solution Tank Capacity 16 gal, Recovery Tank Capacity 16 gal, Brush Motor 0.6 hp, Brush Speed 150 RPM, Sound Level 69 dB, Max. Brush Pressure 51 lb, Max. Productivity 23, 620 sq ft/hr, Features Transaxle Drive, Includes Battery, On Board Charger, Pad Driver

View Full Product Details

Dayton Rider Floor Scrubber, Compact

Zoro # G6578448 Mfr # 460U43
Delivery surcharges apply
$9,585.45

Rider Floor Scrubber, Style Compact, Deck Style Disc, Cleaning Path 20 in, Power Source 140 Ah AGM Battery, Vacuum Motor 0.5 hp, Solution Tank Capacity 19 gal, Recovery Tank Capacity 19 gal, Brush Motor 0.6 hp, Brush Speed 160 RPM, Sound Level 69 dB, Max. Brush Pressure 55 lb, Max. Productivity 31, 000 sq ft/hr, Features Maneuverability, Includes Battery, On Board Charger, Pad Driver

View Full Product Details
Delivery surcharges apply
$3,289.17

Walk Behind Floor Scrubber, Style Micro, Deck Style Cylindrical, Cleaning Path 15 in, Power Source 120V AC, 60 Hz, Vacuum Motor 1.2 hp, Solution Tank Capacity 3 gal, Recovery Tank Capacity 4.5 gal, Brush Motor 0.4 hp, Brush Speed 2, 400 RPM, Sound Level 72 dB, Cord Length 50 ft, Features Adjustable Handle, All-In-One Trigger Operation and Simple Controls For Operator Comfort, Includes Front and Rear Squeegees

View Full Product Details
$597.99

Floor Scrubber, Power Source 115V AC @ 5.4A, 60Hz, Brush Speed 175 RPM, Cord Length 30 ft, Features Easy Motion Orbital Drive Cleans, Polishes and Scrubs All Flooring Surfaces, Includes 2.4 Liter Tank

View Full Product Details
Delivery surcharges apply
$1,312.35

Floor Scrubber, Single Speed, Machine Size 17 in, 1.5 hp Motor, Power Source 115V AC @ 60 Hz, Brush Speed 175 RPM, Cord Length 50 ft, Sound Level 69 dB, Construction Rolled Steel, Features Quick-Grip Pad Holders Come Standard, Cam-Lever Provides Variable Height Adjustment, Includes Pad Driver

View Full Product Details