Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solvent Pvc

We have the solvent pvc you need to get the job done right.

Featured Product

2" Solvent PVC Cap Sched 40
$41.99
  • Cap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Solvent, Max. Pressure 170 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards 178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated

  • View Full Product Details

Shop Solvent Pvc