Sp Scienceware Water Testing Meters
Our endless aisle includes sp scienceware water testing meters and so much more!
Featured Product
Imhoff Cone, Material Polypropylene
View Full Product DetailsShop Sp Scienceware Water Testing Meters
Flow Probe with 3.7 to 6 ft. Extendable Handle, Manufacturers Warranty Length 1 yr
View Full Product DetailsFlow Probe with 3.7 to 6 ft. Extendable Handle, Manufacturers Warranty Length 1 yr
View Full Product DetailsWaterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Yes, Power Source Lithium Rechargeable Batteries, Includes NTRU Standards, (6) Sample Vials, Water Sample Bottle, USB Cable, Wall Adapter, Carrying Case, Manufacturers Warranty Length 2 yr, Range 0 to 2000 NTU, Number of Tests 0
View Full Product DetailsWaterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Yes, Power Source Lithium Rechargeable Batteries, Includes NTRU Standards, (6) Sample Vials, Water Sample Bottle, USB Cable, Wall Adapter, Carrying Case, Manufacturers Warranty Length 2 yr, Range 0 to 2000 NTU, Number of Tests 0
View Full Product DetailsWaterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15
View Full Product DetailsWaterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15
View Full Product DetailsRefrigerated Wastewater Sampler, Manufacturers Warranty Length 1 yr
View Full Product DetailsRefrigerated Wastewater Sampler, Manufacturers Warranty Length 1 yr
View Full Product DetailsThermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.
View Full Product DetailsThermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.
View Full Product DetailsLow Flow Spray Valve, 3/4 In.-14 UNS Inlet, Flow Rate 1.0 gpm
View Full Product DetailsLaser Tachometer, Contact and Noncontact, Contact RPM Range 2 to 20, 000, Noncontact RPM Range 2 to 99, 999, Speed (FPM) 0 to 6560, Speed (M/Min) 0 to 2000, RPM Accuracy +/-0.05 Percent +1 Digit, Speed Accuracy +/-0.05 Percent +1 Digit, Working Distance 1.6 ft, Light Source Laser, Display Backlit LCD, Memory 10 Data Sets, Features Linear Surface Speed, Includes 9V Battery, Carrying Case, Contact Wheel, Instructions, Reflective Tape
View Full Product DetailsLaser Tachometer, Contact and Noncontact, Contact RPM Range 2 to 20, 000, Noncontact RPM Range 2 to 99, 999, Speed (FPM) 0 to 6560, Speed (M/Min) 0 to 2000, RPM Accuracy +/-0.05 Percent +1 Digit, Speed Accuracy +/-0.05 Percent +1 Digit, Working Distance 1.6 ft, Light Source Laser, Display Backlit LCD, Memory 10 Data Sets, Features Linear Surface Speed, Includes 9V Battery, Carrying Case, Contact Wheel, Instructions, Reflective Tape
View Full Product DetailsUnit Heater Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1, 050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.0, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal, Number of Shafts 1
View Full Product DetailsUnit Heater Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1, 050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.0, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal, Number of Shafts 1
View Full Product DetailsSterile Sampling Scoop, Sterile Polystyrene Scoop, Capacity 125 mL/4 oz, Overall Length 8 1/16 in, 22.1 cm, Overall Width 2 in, 5.1 cm, Handle Length 12.7 cm, 5 in, White, Sterile Polystyrene, Bowl Size 9.4cm x 5.1cm x 3.3cm/3-11/16 in x 2 in x 1-5/16 in, Meets/Exceeds FDA Grade Material, Package Quantity 100
View Full Product DetailsSterile Sampling Scoop, Sterile Polystyrene Scoop, Capacity 125 mL/4 oz, Overall Length 8 1/16 in, 22.1 cm, Overall Width 2 in, 5.1 cm, Handle Length 12.7 cm, 5 in, White, Sterile Polystyrene, Bowl Size 9.4cm x 5.1cm x 3.3cm/3-11/16 in x 2 in x 1-5/16 in, Meets/Exceeds FDA Grade Material, Package Quantity 100
View Full Product DetailsBottle, 16 oz, 500 mL, Wide Mouth, Cylindrical, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Autoclavable No, Package Quantity 100
View Full Product DetailsBottle, 16 oz, 500 mL, Wide Mouth, Cylindrical, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Autoclavable No, Package Quantity 100
View Full Product DetailsBottle, 16 oz, 500 mL, Wide Mouth, Boston Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Autoclavable Yes, Package Quantity 12
View Full Product DetailsBottle, 16 oz, 500 mL, Wide Mouth, Boston Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, Non-Sterile, Pre-Cleaned None, Translucent, Labware Closure Type Screw On, Autoclavable Yes, Package Quantity 12
View Full Product Details