Spectrum Reagents And Refills
If you need spectrum reagents and refills we have them at everyday low prices.
Featured Product
Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 10 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
View Full Product DetailsDistilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 10 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
View Full Product DetailsShop Spectrum Reagents And Refills
Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 4 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
View Full Product DetailsDistilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 4 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
View Full Product DetailsFree Chlorine Reagent Set CL17 Analyzer, Reagents and Refills, For Use With Colorimeter, Photometers, Includes DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution
View Full Product DetailsFree Chlorine Reagent Set CL17 Analyzer, Reagents and Refills, For Use With Colorimeter, Photometers, Includes DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution
View Full Product DetailsReagent Refill, Pool Kit, For Use With LaMotte 2056 Multi-test Colorimeter, Includes Reagents and Consumables as Supplied in the Original Kit
View Full Product DetailsReagent Refill, Pool Kit, For Use With LaMotte 2056 Multi-test Colorimeter, Includes Reagents and Consumables as Supplied in the Original Kit
View Full Product DetailsThermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.
View Full Product DetailsThermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.
View Full Product DetailsWaterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Yes, Power Source Lithium Rechargeable Batteries, Includes NTRU Standards, (6) Sample Vials, Water Sample Bottle, USB Cable, Wall Adapter, Carrying Case, Manufacturers Warranty Length 2 yr, Range 0 to 2000 NTU, Number of Tests 0
View Full Product DetailsWaterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Yes, Power Source Lithium Rechargeable Batteries, Includes NTRU Standards, (6) Sample Vials, Water Sample Bottle, USB Cable, Wall Adapter, Carrying Case, Manufacturers Warranty Length 2 yr, Range 0 to 2000 NTU, Number of Tests 0
View Full Product DetailsO-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
View Full Product DetailsO-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
View Full Product DetailsDPD Free CL2 Reagent PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (1000) Powder Pack
View Full Product DetailsDPD Free CL2 Reagent PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (1000) Powder Pack
View Full Product Details