Speedaire Air Guns
We have the speedaire air guns you need to get the job done right.
Featured Product
Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 in (F)NPT, 1 5/16 in Extension Size, Output 90 psi, Max. Inlet Pressure 150 psi, 11 scfm Air Consumption, 1/8 (F) NPSM Outlet Size, Nozzle Rubber, 1 in Nozzle Length, Body Material Chrome Plated Zinc, Color Chrome
View Full Product DetailsAir Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 in (F)NPT, 1 5/16 in Extension Size, Output 90 psi, Max. Inlet Pressure 150 psi, 11 scfm Air Consumption, 1/8 (F) NPSM Outlet Size, Nozzle Rubber, 1 in Nozzle Length, Body Material Chrome Plated Zinc, Color Chrome
View Full Product DetailsShop Speedaire Air Guns
Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, Lever Trigger, Output 1.92 lbf, Max. Inlet Pressure 120 psi, 35 scfm Air Consumption, 7/16 in Outlet Size, Nozzle Safety, 1 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 97, Color Aluminum and Green
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, Lever Trigger, Output 1.92 lbf, Max. Inlet Pressure 120 psi, 35 scfm Air Consumption, 7/16 in Outlet Size, Nozzle Safety, 1 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 97, Color Aluminum and Green
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 1.92 lbf, Max. Inlet Pressure 120 psi, 35 scfm Air Consumption, 1/2 In.-20 in UNF Outlet Size, Nozzle Safety, 1 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 97, Color Aluminum and Green
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 1.92 lbf, Max. Inlet Pressure 120 psi, 35 scfm Air Consumption, 1/2 In.-20 in UNF Outlet Size, Nozzle Safety, 1 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 97, Color Aluminum and Green
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 36 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 36 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 24 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 24 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/4 in (F)NPT, 48 in Extension Size, Dead Man Lever Trigger, Output 13.5 lbf, Max. Inlet Pressure 120 psi, 185 scfm Air Consumption, 1/2 in (F)NPT Outlet Size, Nozzle Venturi, 5 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 121, Color Chrome and Yellow, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/4 in (F)NPT, 48 in Extension Size, Dead Man Lever Trigger, Output 13.5 lbf, Max. Inlet Pressure 120 psi, 185 scfm Air Consumption, 1/2 in (F)NPT Outlet Size, Nozzle Venturi, 5 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 121, Color Chrome and Yellow, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsAir Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
View Full Product DetailsHose Extension, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
View Full Product DetailsHose Extension, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
View Full Product DetailsHigh-Temperature Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8900, Air Velocity @ 20 Ft. 700, Motor HP 1/2 hp, Motor RPM 1100, Operating Amps 4.2, Fan Mounting Location Fan Head Only, Fan Accessory Style High Ambient, Fan RPM 1100, Sound Level 75 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 460, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 13-3/4 In.
View Full Product DetailsHigh-Temperature Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8900, Air Velocity @ 20 Ft. 700, Motor HP 1/2 hp, Motor RPM 1100, Operating Amps 4.2, Fan Mounting Location Fan Head Only, Fan Accessory Style High Ambient, Fan RPM 1100, Sound Level 75 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 460, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 13-3/4 In.
View Full Product DetailsChip Trapper System, 55 gal.
View Full Product DetailsIndustrial Coupler, MPT, 1/4 In.
View Full Product DetailsGeneral Purpose Air Regulator, Pipe Size - Regulators 2 in, Max. Flow - Regulators 2, 000 cfm, Max. Inlet Pressure - Regulators 450 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 5 to 150 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, Balanced Valve Design, Overall Height - Regulators 9.71 in, Overall Width - Regulators 5.98 in, Body Material Zinc
View Full Product DetailsGeneral Purpose Air Regulator, Pipe Size - Regulators 2 in, Max. Flow - Regulators 2, 000 cfm, Max. Inlet Pressure - Regulators 450 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 5 to 150 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, Balanced Valve Design, Overall Height - Regulators 9.71 in, Overall Width - Regulators 5.98 in, Body Material Zinc
View Full Product Details