customer-service Help

Speedaire Drain

We make finding a speedaire drain fast and simple every time!

Shop Speedaire Drain

$126.62

External Auto Drain, Max. Pressure 230 psi, Min. Pressure 45 psi, Drain Rate @ 100 PSI 1.0 gpm, Bowl Capacity 19.27 fl oz, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Operating Temp. Range 33 Degrees to 155 Degrees F, Body Material Aluminum, Overall Height 6 1/4 in, Overall Width 4 1/4 in, Overall Depth 4 1/2 in, Includes Manual Test Feature

View Full Product Details
$119.37

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 4.53 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 13/16 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details

INTECH Auto Drain Valve,115V,1/4",38 gpm

Zoro # G4941461 Mfr # TDV25-10
$61.90

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 12.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord

View Full Product Details
$115.63

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 4.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 1 sec to 10 sec, Voltage 115 V, Max. Pressure 300 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.3 A, Enclosure NEMA 4, Body Material Brass, Overall Height 4 55/64 in, Overall Width 4 in, Overall Depth 9 in, Includes 6 ft Heavy Duty Grounded Power Cord, Drain Strainer

View Full Product Details
$99.37

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Industrial, 480V AC, Number of Poles 3, Number of Wires 4, L16-20P, Black/White, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 in to 1.150 in, IP Rating 66, 3 Phase, HP 5.0, Material Impact Modified PBT, Special Features Moisture, Dust and Weather Resistant

View Full Product Details

FILL-RITE Fuel Transfer Pump Repair Kit

Zoro # G3361881 Mfr # 700KTF2659
$132.13

Fuel Transfer Pump Repair Kit, Includes 8 Machined Carbon Vanes, Bypass Cap Gasket, Bypass Valve, Check Valve Gasket, Discharge Casting Gasket, Inlet Casting Gasket, Motor Shaft Seal, Pump Rotor, Rotor Cover, Rotor Cover Bolts, Rotor Cover Gasket, Rotor Key, Strainer Cap Gasket

View Full Product Details
$119.51

Timed Electric Auto Drain Valve, Pipe Size 3/8 in NPT, Drain Size 3/8 in, Drain Rate 4.33 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details
$218.00

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 1.0 gpm, Adjustable Drain Cycle 30 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 33 Degrees to 265 Degrees F, Hz 60, Amps AC 0.12 A, Enclosure NEMA 4, Body Material Low Lead Brass, Overall Height 3 13/16 in, Overall Width 4 29/32 in, Overall Depth 10 in, Includes Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve

View Full Product Details

GROSFILLEX Armchair, Fanback, White

Zoro # G9000914 Mfr # 49092004
$62.99

Armchair, Fanback, Color White, Finish Glossy, Construction Solid One Piece Molded Resin, 300 lbs. Weight Capacity, Features Impervious to Salt Air, Chlorine and Most Common Stains, Stacks for Easy Storage, Resistant To Discoloration and Fading, Height 36 In., Width 23-1/2 In., Depth 23-1/2 In., Assembly Not Required

View Full Product Details