customer-service Help

Speedaire Drill

If you need a speedaire drill we have them at everyday low prices.

Shop Speedaire Drill

$128.64

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 800 RPM, Torque 9.10 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 8 1/4 in, Tool Weight 3.1 lb

View Full Product Details
$35.99

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 in, Switch Type Push Button, Special Features Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr

View Full Product Details
$226.63

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 27.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.3 lb

View Full Product Details
$147.29

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2, 000 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 1/2 in, Tool Weight 2.9 lb

View Full Product Details
$115.68

Drill, HP - Air Tools 0.60, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 3, 000 RPM, General Duty Duty Cycle - Air Tools, Torque 4.10 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 21.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary

View Full Product Details
$242.39

Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 840 RPM, General Duty Duty Cycle - Air Tools, Torque 10.30 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 27.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary

View Full Product Details
$76.78

Drill, Pistol Body Style - Air Tools, Free Speed 2, 600 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 3/8 in, Tool Weight 2.4 lb

View Full Product Details
$217.91

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 4, 200 RPM, Torque 0.47 to 1.90 ft-lb, Average CFM @ 15 Second Run Time 7.50, CFM @ Full Load 30.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 in, Tool Weight 2.5 lb

View Full Product Details
$156.50

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2, 000 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 1/2 in, Tool Weight 2.9 lb

View Full Product Details
$131.99

Drill, Reversing Yes, In-Line Body Style - Air Tools, Free Speed 2, 100 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 25.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 9 1/4 in, Tool Weight 2.4 lb

View Full Product Details
$239.79

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Average CFM @ 15 Second Run Time 4.00, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.3 lb

View Full Product Details