Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spence Pressure Regulator

Count on great prices, fast shipping and friendly service every time you order a spence pressure regulator from Zoro.

Featured Product

Pressure Regulator,20/150 psi,11-3/4in L
$4,425.00
  • Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 3 in, Outlet Size 3 in, Length 11 3/4 in, Height 16 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 20 to 150 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 250, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve

  • View Full Product Details

Shop Spence Pressure Regulator