customer-service Help

Spline Bit

Our endless aisle includes a spline bit and so much more!

Shop Spline Bit

MILWAUKEE Spline Bit 2-Cutter 3/8" x 10"

Zoro # G5115013 Mfr # 48-20-4037
$24.46

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

View Full Product Details

MILWAUKEE Spline Bit 2-Cutter 1-1/2" x 22"

Zoro # G5115887 Mfr # 48-20-4151
$73.25

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

View Full Product Details
$69.30

Set, Hammer Drill Bit, Shank Shape Spline, Shank Size 3/4 in, Drill Bit Size 1 1/8 in, Drilling Length 17 in, Overall Length 22 in, Number of Cutter Heads 4, Impact Rated No, Percussion Rated Yes, For Use With - Drills Rotary Hammer. Featuring a carbide tip for long life and 4 cutter heads to helps to reduce vibration, DEWALT HIGH IMPACT CARBIDE™ Spline Masonry Drill Bits are durable and powerful. An elongated helix expedites mill removal, and open-head design channels dust into flutes for fast drilling.

View Full Product Details
$97.88

Set, Hammer Drill Bit, Shank Shape Spline, Shank Size 1 1/2 in, Drill Bit Size 1 1/2 in, Drilling Length 17 in, Overall Length 22 in, Number of Cutter Heads 4, Impact Rated No, Percussion Rated Yes, For Use With - Drills Rotary Hammer. Featuring a carbide tip for long life and 4 cutter heads to helps to reduce vibration, DEWALT HIGH IMPACT CARBIDE™ Spline Masonry Drill Bits are durable and powerful. An elongated helix expedites mill removal, and open-head design channels dust into flutes for fast drilling.

View Full Product Details
$28.38

Set, Hammer Drill Bit, Shank Shape Spline, Shank Size 3/4 in, Drill Bit Size 1/2 in, Drilling Length 24 in, Overall Length 29 in, Number of Cutter Heads 4, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer

View Full Product Details

MILWAUKEE Spline Bit 2-Cutter 1/2" x 16"

Zoro # G5115022 Mfr # 48-20-4051
$26.77

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

View Full Product Details

MILWAUKEE Spline Bit 2-Cutter 1/2" x 27"

Zoro # G5115004 Mfr # 48-20-4053
$28.04

Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

View Full Product Details
$17.99

Set, Hammer Drill Bit, Shank Shape Spline, Shank Size 3/4 in, Drill Bit Size 3/8 in, Drilling Length 8 in, Overall Length 13 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated Yes, For Use With - Drills Rotary Hammer. With a carbide tip to extend bit life and a U-flute to clean debris while you work, DEWALT Spline Masonry Drill bits deliver quick, efficient drilling. A hardened core helps to reduce bit breakage, and an open-head design channels dust into flutes for fast drilling.

View Full Product Details

MILWAUKEE Spline Bit 4-Cutter 3/4" x 16"

Zoro # G5115783 Mfr # 48-20-4335
$34.62

Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

View Full Product Details
$30.60

Drop forged of high grade steel, this hammer iron with heat treated work areas is used for slotting concrete, enlarging openings and web breaking between pre-drilled holes for demolition. One per package.

View Full Product Details