Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square D Circuit Breaker

Our endless aisle includes a square d circuit breaker and so much more!

Featured Product

$10.99 10% off
$9.89
  • Miniature Circuit Breaker, Amps 30, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase 1, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 3.0 in, Width 0.75 in, Depth 2.91 in

  • View Full Product Details

Shop Square D Circuit Breaker