Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square D Motor Starter

We have the square d motor starter you need to get the job done right.

Featured Product

Square D By Schneider Electric NEMA Magnetic Motor Starter 8536SCG3V03H30
$447.19
  • NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 240V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 5.3 in, Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 10 hp, HP @ 3 Phase - 208V 7 1/2 hp, Height 10 in, Depth 6.0 in, Standards CSA, UL

  • View Full Product Details

Shop Square D Motor Starter