Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square D Motor Starters

We make finding square d motor starters fast and simple every time!

Featured Product

Square D By Schneider Electric NEMA Magnetic Motor Starter 8536SBO2V06H30
$361.34 14% off
$307.14
  • NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 480V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4.5 in, Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 5 hp, HP @ 3 Phase - 208V 3 hp, Height 6.9 in, Depth 3.5 in, Standards CSA, UL

  • View Full Product Details

Shop Square D Motor Starters