customer-service Help

Square-Duct

We have the square-duct you need to get the job done right.

Shop Square-Duct

$49.44

Wireway, NEMA Rating 1, Length 2 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, Without Knockouts, ANSI 61 Gray Polyester Powder Finish, cULus

View Full Product Details

SQUARE D Wireway,4x4 In,Steel

Zoro # G2463876 Mfr # LDB43KO
$49.61

Wireway, NEMA Rating 1, Length 3 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, With Knockouts, ANSI 49 Polyester Powder Finish, CSA Certified, UL Listed

View Full Product Details
$9.21

Wireway End Cap, Width 4 In, Height 4 In, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL Listed And CSA Certified

View Full Product Details

SQUARE D Wireway,6x6 In,Steel

Zoro # G1144762 Mfr # LDB62
$49.00

Wireway, NEMA Rating 1, Length 2 ft, Width 6 in, Height 6 in, Cover Type Hinged, Steel, Without Knockouts, ANSI 49 Polyester Powder Finish, UL Listed

View Full Product Details
$88.43

Wireway, NEMA Rating 1, Length 4 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, With Knockouts, ANSI 61 Gray Polyester Powder Finish, cULus

View Full Product Details
$164.73

Wireway, NEMA Rating 1, Length 10 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, With Knockouts, ANSI 61 Gray Polyester Powder Finish, cULus

View Full Product Details
$11.81

Wireway End Cap, Width 6 In, Height 6 In, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL Listed And CSA Certified

View Full Product Details
$107.91

Straight Section Wireway, With/Without Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed

View Full Product Details
$16.19

Wireway, NEMA Rating 1, Length 1 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, Without Knockouts, ANSI 61 Gray Polyester Powder Finish, cULus

View Full Product Details
$178.45

Round Sling, Endless - Type 5, Color Code Red, Sling Length 20 ft, Vertical Hitch Capacity 13, 200 lb, Choker Hitch Capacity 10, 600 lb, Basket Hitch Capacity 26, 400 lb, Width Under Load 2 in, Diameter 1 3/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

View Full Product Details
$64.42

Wireway, NEMA Rating 1, Length 3 ft, Width 4 in, Height 4 in, Cover Type Hinged, Steel, Without Knockouts, ANSI 61 Gray Polyester Powder Finish, cULus

View Full Product Details