customer-service Help

Square Pipe

If you need a square pipe we have them at everyday low prices.

Shop Square Pipe

$24.64

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1", Inside Square 7/8", Wall Thickness 1/16", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.010", Length Tolerance +/-3.000", Tensile Strength (PSI) 27, 000, Typical Yield Strength 21, 000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

View Full Product Details
$14.52

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/4", Inside Square 1", Wall Thickness 1/8", Length 1 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-1.000", Tensile Strength (PSI) 27, 000, Typical Yield Strength 21, 000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

View Full Product Details

FAZTEK Framing Extrusion,Square,Series 13,L 48

Zoro # G2424204 Mfr # 13FT9000-48
$16.72

Framing Extrusion, Extrusion Profile Square, Extrusion Texture Smooth, Number of Open Slots 0, Series 13 Series, Length 48 in, Width (In.) 1.0 in, Height (In.) 1.0 in, Material 6105-T5 Aluminum, Weight/Ft. (Lb.) 0.26 lb/ft, Yield Strength 25, 000 psi, Finish Clear Anodized, Wall Thickness 0.072 in

View Full Product Details
$23.19

Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 3/4 In, Wall Thickness 1/8 In, Length 6 Ft, Temper Hot Rolled, Outside Dia. Tolerance +/-0.025 In, Wall Thickness Tolerance +/-0.013 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 58, 000 PSI, Typical Yield Strength 42, 000 PSI, Typical Hardness 149, Hardness Scale BNH, ASTM A500 Grade B Standards

View Full Product Details
$31.52

Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 In, Wall Thickness 1/8 In, Length 6 Ft, Temper Hot Rolled, Outside Dia. Tolerance +/-0.025 In, Wall Thickness Tolerance +/-0.013 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 58, 000 PSI, Typical Yield Strength 42, 000 PSI, Typical Hardness 149, Hardness Scale BNH, ASTM A500 Grade B Standards

View Full Product Details
$23.07

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/4", Inside Square 1", Wall Thickness 1/8", Length 3 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-2.000", Tensile Strength (PSI) 27, 000, Typical Yield Strength 21, 000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

View Full Product Details
$2.57

Tubing, Square, Material Brass, Alloy Type 260/270, Outside Square 1/4 in, Inside Square 0.222 in, Wall Thickness 0.014 in, Length 1 ft, Finish Mill, Temper 1/2 to 3/4 Hard, Length Tolerance +/-0.032 in, Typical Hardness 56 to 66, Hardness Scale Rockwell, Standards ASTM B135

View Full Product Details
$14.82

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, 3/4 in Outside Square, 1/2 in Inside Square, Wall Thickness 1/8 in, Length 6 ft, Mill Finish, T52 Temper, Outside Tolerance +/-0.010 in, Wall Thickness Tolerance +/-0.015 in, Length Tolerance +/-3.000 in, Tensile Strength (PSI) 27, 000 psi, Typical Yield Strength (PSI) 21, 000 psi, Typical Hardness 60, BHN Hardness Scale, Standards ASTMB221

View Full Product Details
$94.56

Hangrail Tubing Accessory, Square Tubing, Overall Depth 96 in, Overall Width 1 in, Overall Height 1 in, Material Steel, Gauge 17, Finish Chrome, Color Silver, Load Capacity 45 lb, Package Quantity 5

View Full Product Details
$38.52

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/2", Inside Square 1 1/4", Wall Thickness 1/8", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-3.000", Tensile Strength (PSI) 27, 000, Typical Yield Strength 21, 000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

View Full Product Details
$45.14

Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/2 In, Wall Thickness 1/8 In, Length 6 Ft, Temper Hot Rolled, Outside Dia. Tolerance +/-0.025 In, Wall Thickness Tolerance +/-0.013 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 58, 000 PSI, Typical Yield Strength 42, 000 PSI, Typical Hardness 149, Hardness Scale BNH, ASTM A500 Grade B Standards

View Full Product Details