Skip to Main Content
customer-service Help

Square Strut Washer

We make finding a square strut washer fast and simple every time!

Shop Square Strut Washer

$32.77

Place a strut channel accessory made of neoprene known as a superstrut channel safety end cap at the end of channel systems or electrical raceways for extra protection. Take a look at the features for Zoro Select Channel Square Washer. Material: Steel, Width: 1-5/8", Color: Silver.

View Full Product Details
$1.14

Square Channel Washer, Material of Construction Electro-Galvanized Steel, Height (In.) 1-5/8, Bolt Size (In.) 3/8, Metal Detectable Yes, For Strut Channel

View Full Product Details
$71.81

Strut Channel, Zinc-Plated Steel, Standard, Slotted, 1-5/8 in x 1-5/8 in, Length 20 ft, 12 Gauge

View Full Product Details

CALBRITE Square Washer,3/8 in

Zoro # G2097089 Mfr # S60300SW00
$7.57

Square Washer, For Use With 1-5/8 in Strut Channels, Thread Size 3/8 in, Length 1 5/8 in, Width 1 5/8 in, Depth 15/64 in, Thickness 7/32 in, Material 316 Stainless Steel, Finish Polished Brite, Color Silver

View Full Product Details
$12.54

Take a look at the features for Fabory Flat Washer. Fits Bolt Sizes: 1/2", Flat Washer Type: Flat Washer, Thickness: 0.063".

View Full Product Details

3M Pre-Printed Wire Marker Book,PK5

Zoro # G6076332 Mfr # SPB-03
$163.21 34% off
$106.09

Wire Marker Book, Preprinted, Legend Numbers 1 to 45, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5

View Full Product Details

ZORO SELECT Strut Channel,Pre-Galvnzd Steel,12 Gauge

Zoro # G2389549 Mfr # FS-200SS PG 12.00
$11.11

Strut Channel, Pre-Galvanized Steel, Standard, Slotted, 1-5/8 In. x 1-5/8 In., Length 1 ft., 12 Gauge

View Full Product Details
$1.99

Square washers also limit stress on the parts they contact, which can make for reduced noise and vibration. Take a look at the features for Zoro Select Square Washer. Material: Case Hardened Steel, Fits Bolt Sizes: 1/2", Finish: black oxide.

View Full Product Details

ZORO SELECT Strut Channel,1-5/8" W,10 ft. L,Silver

Zoro # G0258264 Mfr # FS-200 ST4 120.00
$133.13

Strut Channel, 304 Stainless Steel, Standard, Solid, 1-5/8 in x 1-5/8 in, Length 10 ft, 12 Gauge

View Full Product Details

CALBRITE Square Washer,1/4 in

Zoro # G2105315 Mfr # S60200SW00
$6.75

Square Washer, For Use With 1-5/8 in Strut Channels, Thread Size 1/4 in, Length 1 5/8 in, Width 1 5/8 in, Depth 15/64 in, Thickness 7/32 in, Material 316 Stainless Steel, Finish Polished Brite, Color Silver

View Full Product Details

FLEX-STRUT Washer, Flat, Square, 3/8" Hole

Zoro # G3560370 Mfr # FS-5003-3/8 E/G
$0.87

Washer, Flat, Square , 3/8 In. Hole

View Full Product Details