Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ss Sinks

We make finding ss sinks fast and simple every time!

Featured Product

SS 25 x 22 x 6.1 Single Bowl Top Mount  Sink
$55.75
  • Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.ADA COMPLIANT: Product is ADA compliant when properly installed.DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.300 SERIES STAINLESS STEEL: Designed for everyday use.QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.MADE IN THE USA: This Elkay product is proudly made in the USA.DRAIN OPENING: Sink drain opening measures 3-1/2".CABINET SIZE: Minimum cabinet size for this sink is 30".

  • View Full Product Details

Shop Ss Sinks

  • SS 25 x 22 x 8.1 Single Bowl Top Mt Sink
    $96.96
    • Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.CENTER DRAIN: Drain is conveniently placed in the center of the sink.MADE IN THE USA: This Elkay product is proudly made in the USA.DRAIN OPENING: Sink drain opening measures 3-1/2".CABINET SIZE: Minimum cabinet size for this sink is 30".

    • View Full Product Details

  • Quartz Classic 33"x22"x9-1/2", Offset Double Bowl Drop-in Sink, Black
    $366.44
    • Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.BLACK: A bold and sleek statement.HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.DRAIN OPENING: Sink drain opening measures 3-5/8".CABINET SIZE: Minimum cabinet size for this sink is 36".

    • View Full Product Details

  • SS 33 x 22 x 8.1 Double Bowl Top Mt Sink
    $109.91
    • Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.CENTER DRAIN: Drain is conveniently placed in the center of the sink.MADE IN THE USA: This Elkay product is proudly made in the USA.DRAIN OPENING: Sink drain opening measures 3-1/2".

    • View Full Product Details

  • SS 33 x 22 x 6.1 Double Bowl Top Mount  Sink
    $66.72
    • Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.ADA COMPLIANT: Product is ADA compliant when properly installed.DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.300 SERIES STAINLESS STEEL: Designed for everyday use.QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.MADE IN THE USA: This Elkay product is proudly made in the USA.DRAIN OPENING: Sink drain opening measures 3-1/2".

    • View Full Product Details

  • $97.27

  • $121.00

  • $61.17
    • Laundry Tub, Without Faucet, Material Thermoplastic, Mounting Type Wall, Color White, Overall Length 24 In., Overall Width 20 In., Overall Height 34 In., Bowl Shape Square, No. of Bowls 1, Bowl Size 24 In. x 20 In., Bowl Depth 14-3/8 In., Drain Opening 1-1/2 In., Faucet Mounting Centers 4 In., Number of Holes 3, Back Splash No, Side Splash No, Includes Wall Brackets, Manufacturers Warranty Length 1 yr., Standards IAPMO

    • View Full Product Details

  • 20" W x 24" L x 36-3/16" H, Floor Mount, Polyethylene
    $56.70

  • $55.01

  • $54.98

  • Hand Sink,Wall,18-7/8 In. L,14-3/4 In. W
    $177.91
    • Hand Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Length 18-7/8 In., Overall Width 14-3/4 In., Overall Height 14-1/4 In., Bowl Size 13-1/2 In. x 9-3/4 In., Bowl Depth 6-3/4 In., ADA Compliant No, Back Splash Yes, Bowl Shape Oval, Back Splash Height 7-1/2 In., Side Splash No, Faucet Operation Standard, Number of Stations 1, Drain Opening 1-1/2 In., Finish Satin, Gauge 20, Faucet Mounting Centers 4 In., Number of Holes 2

    • View Full Product Details