Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stainless Steel Ball Valves

Our endless aisle includes stainless steel ball valves and so much more!

Featured Product

ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing 1LTF2
$5.89
  • Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 1/4 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1

  • View Full Product Details

Shop Stainless Steel Ball Valves