Stainless Steel Clamp
If you need a stainless steel clamp we have them at everyday low prices.
Featured Product
Stainless Steel Half Loop Clamp
View Full Product DetailsShop Stainless Steel Clamp
Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1 in, Max. Clamp Dia. 2 in, SAE Number 24, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1 in, Max. Clamp Dia. 2 in, SAE Number 24, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1 1/2 in, Max. Clamp Dia. 2 1/2 in, SAE Number 32, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1 1/2 in, Max. Clamp Dia. 2 1/2 in, SAE Number 32, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsHose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case
View Full Product DetailsHose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 11/16 in, Max. Clamp Dia. 1 1/2 in, SAE Number 16, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 11/16 in, Max. Clamp Dia. 1 1/2 in, SAE Number 16, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/16 in, SAE Number 10, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/16 in, SAE Number 10, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsThis Hose Clamp Assortment is the perfect tool to help keep your hose clamps in order. This pack contains 100 pieces of hose clamp assortments and there are 10 sizes in total. This hose clamp assortment is durable and made of stainless steel, so it will last a long time.
View Full Product DetailsThis Hose Clamp Assortment is the perfect tool to help keep your hose clamps in order. This pack contains 100 pieces of hose clamp assortments and there are 10 sizes in total. This hose clamp assortment is durable and made of stainless steel, so it will last a long time.
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3 in, Max. Clamp Dia. 5 in, SAE Number 72, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3 in, Max. Clamp Dia. 5 in, SAE Number 72, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product Details