customer-service Help

Stainless Steel Hose Reel

If you need a stainless steel hose reel we have them at everyday low prices.

Shop Stainless Steel Hose Reel

$89.19

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 19 in, Overall Length 21 1/2 in, Overall Width 16 5/16 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details
$1,691.63

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 3/4 in, Reel Material Steel, Reel Finish Electro-Polished

View Full Product Details
$620.40

Spring Return Hose Reel, DEF, 210 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Truck, Wall, Speed Limited Retraction No, Overall Height 15 in, Overall Length 16 in, Overall Width 8 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male

View Full Product Details
$799.02

Spring Return Hose Reel, DEF, 145 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Speed Limited Retraction Yes, Overall Height 19 5/8 in, Overall Length 18 9/16 in, Overall Width 6 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Female

View Full Product Details
$789.59

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 7 in, Overall Width 17 1/8 in, Reel Material Stainless Steel, Reel Finish Electro-Polished

View Full Product Details
$1,783.24

Spring Return Hose Reel, DEF, 210 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Truck, Wall, Speed Limited Retraction No, Overall Height 23 1/2 in, Overall Length 21 in, Overall Width 11 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male

View Full Product Details
$364.19

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 175 ft (3/4 in I.D.), 3, 000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 23 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes

View Full Product Details
$151.29

Garden Hose Reel, Garden Hoses, Hose Capacity 300 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 33 1/2 in, Overall Length 29 1/2 in, Overall Width 25 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details

COXREELS Hand Crank Hose Reel,3/8x100

Zoro # G4859985 Mfr # 112-3-100
$168.49

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/4 in I.D.), 4, 000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 9 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass

View Full Product Details

AMES Wall Mount Hose Reel,Polypropylene

Zoro # G3395971 Mfr # 2388340
$38.69

The Ames 100 ft Wall Mount Hose Reel provides a simple and efficient way to store your garden hose. The wall mount hose reel features a molded hose guide that allows you to turn the hose in a complete circle, which makes it easier to use. It has side mount capabilities, so you can attach it on 16" centers. With its swivel inlet and outlet thread sizes of 3/4 in - 11 1/2, this garden hose reel is compatible with most hoses. This wall mounted garden hose reel has an overall height of 20 in., an overall width of 8 in., and an overall length of 19 in.. The Ames 100 ft Wall Mount Hose Reel will make your life easier.

View Full Product Details

REELCRAFT Hose Reel,Air/Water

Zoro # G4522347 Mfr # CA32106 L 1
$319.85

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 19 in, Overall Width 17 3/4 in

View Full Product Details