Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Starret Caliper

We make finding a starret caliper fast and simple every time!

Featured Product

STARRETT Electronic Digital Caliper,0 to 6 In EC799A-6/150
$153.24 4% off
$145.58
  • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.02mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm

  • View Full Product Details

Shop Starret Caliper

  • STARRETT Dial Caliper w/Case,Fractional,6 In 1202F-6
    $110.00 5% off
    $104.50
    • Inch/Fractional Inch Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.01 in, 1/64 in, Caliper Material Stainless Steel, Accuracy +/-0.002 in, Caliper Dial Color White, Yellow, Range per Revolution 1.000 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate No

    • View Full Product Details

  • STARRETT Dial Caliper w/Case,6 In/150mm,White 120A-6
    $194.58 10% off
    $175.12
    • Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.100 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate No

    • View Full Product Details

  • MITUTOYO Absolute Digital Caliper,0 to 6 In 500-196-30
    $129.95 9% off
    $116.96
    • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.025mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

    • View Full Product Details

  • STARRETT Dial Caliper w/Case,6 In,White 3202-6
    $113.32 5% off
    $107.65
    • Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.100 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate No

    • View Full Product Details

  • GENERAL Fractional Digital Caliper,0 to 6 In 147
    $31.37 10% off
    $28.23
    • Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm/Fraction, Automatic On/Off, Includes SR44 Battery

    • View Full Product Details

  • MITUTOYO Dial Caliper,0-6 In 505-742
    $116.88 10% off
    $105.19
    • Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.100 in, Jaw Depth 1 9/16 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate No

    • View Full Product Details

  • GENERAL Dial Caliper,SS,6 In,0.001 Grad 107
    $34.75 5% off
    $33.01
    • Inch Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.001 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens, Long Form Calibration Certificate No

    • View Full Product Details

  • JOHNSON Digital Caliper,0 to 6 In 1889-0600
    $34.04 15% off
    $28.93
    • Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.001 in /0.05mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.05mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Zero Calibration Button, Auto-Shut Off, Low Battery Indicator, 3V Lithium Battery, Hard Case Included

    • View Full Product Details

  • STARRETT Digital Caliper,0-6"/0-150mm Range EC799A-6/150 W/SLC
    $230.29 4% off
    $218.78
    • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.04mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off, Includes Case

    • View Full Product Details

  • STARRETT Electronic Digital Caliper,0 to 6 In 798A-6/150
    $220.00 5% off
    $209.00
    • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating 67, SPC Output No, Accuracy +/-0.001 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Waterproof, Oilproof, Standards DIN 862

    • View Full Product Details

  • STARRETT Dial Caliper w/SLC/Case,6 In,White 120A-6 W/SLC
    $264.09 4% off
    $250.89
    • Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.100 in, Jaw Depth 1 1/2 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate Yes

    • View Full Product Details