Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Static Bags

Count on great prices, fast shipping and friendly service every time you order static bags from Zoro.

Featured Product

SCS MetalIn Static Shielding Bag,15X18,PK100 1001518
$47.95
  • Static Shielding Bag, Width 15 in, Length 18 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100, 000, 000, 000 ohm, Interior Surface Resistance 10, 000 to 100, 000, 000, 000 ohm

  • View Full Product Details

Shop Static Bags