customer-service Help

Steel Braided Hose

Count on great prices, fast shipping and friendly service every time you order a steel braided hose from Zoro.

Shop Steel Braided Hose

$5.26

If you need to install internal thread inserts, the Zoro SELECT 5PWY7 Mandrel is your best bet. It has a 5/16-18 coarse thread size and is compatible with the Zoro SELECT 5TUW5 Insert Tool. The threaded insert tool is made from steel for durability. This coarse threaded mandrel measures 5/16" in diameter and 18 threads per inch. It can be used to install both external and internal thread inserts. When it comes to getting quality tools at affordable prices, you will definitely want to invest in the Zoro SELECT 5PWY7 Mandrel.

View Full Product Details

CHICAGO PNEUMATIC 8 ft Air Hose

Zoro # G5180384 Mfr # P043886
$64.70

Air Hose, 8 Ft., For Use With Mfr. Model Number CP9361 Air Scribe, Replacement, For Use With CP9361 Air Scribe

View Full Product Details
$239.35

Air Tank, Material Steel, Black Powder Coated, Tank (Gal.) 6.44 gal, Working Pressure (PSI) 125, Height (In.) 10 in, Length (In.) 29 1/2 in, Width (In.) 9 3/4 in, Tank Dia. (In.) 9 1/2 in, Ports 3/8 in, 1/4 in, 3/4 in NPT

View Full Product Details
$217.35

Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 10, 000 RPM, Minimum Speed 4, 000 RPM, Switch Type Slide, For Wheel Type Type 1, Overall Length 11 3/4 in, Kit Contents (1) Bare Tool, (1) Wheel, (1) Guard, Head Type Flathead, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management None, Electrical Protection Soft Start, Lock-Off Switch No, Lock-On Switch Yes

View Full Product Details
$5.00

Warding File, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/32 in, File Width 5/8 in, Includes Handle No, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 55, 57, File Body Finish Natural, Handle Length 6 in

View Full Product Details
$109.19

Pipe Nipple Assortment, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Included Lengths (6) 1 1/2 in, (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close, Material Steel, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Number of Pieces 66, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Standards ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733, Thread Configuration Threaded on Both Ends

View Full Product Details
$187.67

Air Tank, Material Steel, Black Powder Coated, Tank (Gal.) 6.44 gal, Working Pressure (PSI) 125, Height (In.) 9 3/4 in, Length (In.) 22 1/2 in, Width (In.) 9 3/4 in, Tank Dia. (In.) 9 1/2 in, Ports 3/8 in, 1/4 in, 3/4 in NPT

View Full Product Details

AMERICAN STANDARD Faucet Supply Hose

Zoro # G2336092 Mfr # A923672-0070A
$13.49

Supply Hose, Includes Hose Only, 10mm Hose Diameter, Flow Rate 2.0 gpm

View Full Product Details