Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 3/8 in, Steel, Finish Zinc Plated, Outside Dia. 3/4 in, Overall Length 1 in, Without Keyway, Screw Size 1/4 In.-28, Max. Torque 180 in-lb, Max. RPM 3, 500 RPM
Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 3/8 in, Steel, Finish Zinc Plated, Outside Dia. 3/4 in, Overall Length 1 in, Without Keyway, Screw Size 1/4 In.-28, Max. Torque 180 in-lb, Max. RPM 3, 500 RPM
Coupling, Pipe Fitting Material Black Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105, Max. Pressure 3000 psi@72 Degrees F
Coupling, Pipe Fitting Material Black Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105, Max. Pressure 3000 psi@72 Degrees F
Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 1/2 in, Steel, Finish Zinc Plated, Outside Dia. 1 in, Overall Length 1 1/2 in, With Keyway, Screw Size 1/4 In.-28, Keyway Width 1/8 in, Max. Torque 240 in-lb, Max. RPM 3, 500 RPM
Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 1/2 in, Steel, Finish Zinc Plated, Outside Dia. 1 in, Overall Length 1 1/2 in, With Keyway, Screw Size 1/4 In.-28, Keyway Width 1/8 in, Max. Torque 240 in-lb, Max. RPM 3, 500 RPM
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 5/8 in, Steel, Finish Black Oxide, Outside Dia. 1 1/4 in, Overall Length 2 in, With Keyway, Clearance Dia. 1.25 in, Screw Size 5/16 In.-18, Keyway Width 3/16 in, Max. Torque 469 in-lb, Max. RPM 1, 800 RPM
Rigid Shaft Coupling, 1 Piece Set Screw, Inch, Bore Dia. 5/8 in, Steel, Finish Black Oxide, Outside Dia. 1 1/4 in, Overall Length 2 in, With Keyway, Clearance Dia. 1.25 in, Screw Size 5/16 In.-18, Keyway Width 3/16 in, Max. Torque 469 in-lb, Max. RPM 1, 800 RPM
Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in, Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1
Reducing Coupling, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in, Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1
Coupling, Pipe Fitting Material Black Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type FNPT, Standards ASME B16.11, ASTM A106, B1.20.1, Max. Pressure 1500 psi @ 150 Degrees F, Saturated Steam Pressure 300 psi @ 550 Degrees F, Outside Dia. 3 in, Number of Holes 2, Temp. Range -20 Degrees to 550 Degrees F
Coupling, Pipe Fitting Material Black Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type FNPT, Standards ASME B16.11, ASTM A106, B1.20.1, Max. Pressure 1500 psi @ 150 Degrees F, Saturated Steam Pressure 300 psi @ 550 Degrees F, Outside Dia. 3 in, Number of Holes 2, Temp. Range -20 Degrees to 550 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/4 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/4 in, Fitting Connection Type NPSC, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 3/4 in, Steel, Finish Black Oxide, Outside Dia. 1 1/2 in, Overall Length 2 1/4 in, Without Keyway, Screw Size 1/4 In.-28, Max. Torque 1, 950 in-lb
Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 3/4 in, Steel, Finish Black Oxide, Outside Dia. 1 1/2 in, Overall Length 2 1/4 in, Without Keyway, Screw Size 1/4 In.-28, Max. Torque 1, 950 in-lb
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F
Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASTM A865, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F