Skip to Main Content
customer-service Help

Steel Grit

Count on great prices, fast shipping and friendly service every time you order a steel grit from Zoro.

Shop Steel Grit

$84.32

Blast Media, Steel Grit, Media Grit Not Rated, Nominal Dia. Micron Range 425 to 1000, 25 lb, Box, Nominal Dia. Range 0.0236 in to 0.0551 in, US Sieve 25

View Full Product Details
$81.91

Blast Media, Aluminum Oxide, Media Grit 100, Nominal Dia. Micron Range 63 to 150, 50 lb, Bag, Nominal Dia. Range 0.0025 in to 0.0059 in, US Sieve 100, Standards OSHA

View Full Product Details

BALLOTINI Glass Beads Blast Media, Medium

Zoro # G3365415 Mfr # AD (70-140)
$79.29

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 106 to 212, 53 lb, Pail, Nominal Dia. Range 0.0041 in to 0.0083 in, US Sieve 70-140, Standards OSHA

View Full Product Details
$84.27

Abrasive blasting is a great way to remove old paint and rust from metal surfaces. The Zoro Select 120 Grit Blast Media is a fast and effective way to blast away rust and paint from metal surfaces. This media has a nominal diameter of 0.0021" to 0.0049" and a nominal diameter micron range of 53 to 125.

View Full Product Details
$61.49

Blast Media, Garnet, Media Grit 100, Nominal Dia. Micron Range 125 to 250, 55 lb, Box, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 100

View Full Product Details
$91.66

Blast Media, Aluminum Oxide, Media Grit 80, Nominal Dia. Micron Range 106 to 212, 50 lb, Bag, Nominal Dia. Range 0.0041 in to 0.0083 in, US Sieve 80, Standards OSHA

View Full Product Details

BALLOTINI Glass Beads Blast Media, Fine

Zoro # G1248895 Mfr # AE (100-170)
$71.58

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 90 to 150, 53 lb, Pail, Nominal Dia. Range 0.0035 in to 0.0059 in, US Sieve 100-170, Standards OSHA

View Full Product Details

BALLOTINI Glass Beads Blast Media, Coarse

Zoro # G2903022 Mfr # AC (60-120)
$66.45

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 125 to 250, 53 lb, Pail, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 60-120, Standards OSHA

View Full Product Details

BALLOTINI Ground Glass Blast Media

Zoro # G1394461 Mfr # G3 (25-40)
$47.20

Blast Media, Ground Glass, Media Grit Not Rated, Nominal Dia. Micron Range 425 to 710, 53 lb, Pail, Nominal Dia. Range 0.0165 in to 0.0278 in, US Sieve 25-40, Standards OSHA

View Full Product Details

BALLOTINI Glass Beads Blast Media, Extra Fine

Zoro # G0315831 Mfr # AH (170-325)
$78.07

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 45 to 90, 53 lb, Pail, Nominal Dia. Range 0.0017 in to 0.0035 in, US Sieve 170-325, Standards OSHA

View Full Product Details
$40.94

Blast Media, Corn Cob, Media Grit 40, Nominal Dia. Micron Range 425 to 1000, 40 lb, Bag, Nominal Dia. Range 0.0167 in to 0.0393 in, US Sieve 30

View Full Product Details