Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stem Casters

We make finding stem casters fast and simple every time!

Featured Product

ZORO SELECT Swivel Stem Caster w/Brake,4 in.,350 lb. 32J982
$24.16
  • NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

  • View Full Product Details

Shop Stem Casters