Skip to Main Content
customer-service Help

Stool With Backrest

Count on great prices, fast shipping and friendly service every time you order a stool with backrest from Zoro.

Shop Stool With Backrest

$395.42

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

View Full Product Details
$72.19

Round Stool, Yes, Weight Capacity 300 lb, Seat Height Range 31 in to 39 in, Overall Height 44 in to 53 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
$53.50

Round Stool, No, Weight Capacity 300 lb, Seat Height Range 25 in to 33 in, Overall Height 25 in to 32 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
$39.62

Round Stool, No, Weight Capacity 300 lb, Seat Height Range 19 in to 27 in, Overall Height 19 in to 26 1/2 in, Color Gray, Seat Material Masonite Board, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features 18 ga Steel Frame, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
$56.33

Round Stool, Yes, Weight Capacity 300 lb, Overall Height 37 in to 39 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
$37.04

Round Stool, No, Weight Capacity 300 lb, Overall Height 24 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Yes, ANSI/BIFMA Standards

View Full Product Details
$243.43

INTERION® STEEL SHOP STOOL WITH VINYL PADDED SEAT, BACKREST AND ADJUSTABLE LEGS THE DURABLE CONSTRUCTION AND CLASSIC DESIGN OF THESE HEAVY-DUTY STOOLS FROM INTERION® BY GEC ARE IDEAL FOR HANDS-ON SETTINGS LIKE ART ROOMS, SCIENCE LABS, HOME ECONOMICS OR SHOP CLASSROOMS. THESE RELIABLE STOOLS FEATURE A STURDY FRAME OF 18-GAUGE STEEL TUBING SECURELY WELDED TO A 14" DIAMETER SEAT PAN. RIVETED THROUGH THE STEEL PAN IS 1/2"-THICK VINYL CUSHIONING THAT WILL PROVIDE YEARS OF DEPENDABLE USE. FOOTREST RINGS ARE SECURELY BONDED TO EACH LEG WITH FOUR SPOTWELL CONTACT POINTS. ADJUSTABLE HEIGHT LEGS FEATURE SELF-LEVELING GLIDES AND ADJUST IN 1" INCREMENTS UP TO 8 ADDITIONAL INCHES. HEIGHT RANGE - 25" - 33"H. PADDED BACKREST MEASURES 6"H X 12"W AND ADJUSTS UP/DOWN AND FORWARD/BACK. 2 STOOLS PER PACK.

View Full Product Details
$15.21

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width Across Flats 17.0 mm, Nut Height 8.0 mm, Nut Standards ISO 4032, Package Quantity 100

View Full Product Details