String Trimer
If you need a string trimer we have them at everyday low prices.
Featured Product
Cordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type.
View Full Product DetailsCordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type.
View Full Product DetailsShop String Trimer
Cordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Fuel Tank Capacity Not Gas Powered, Li-Ion (sold separately) Battery Type. The FLEXVOLT 60V MAX* Cordless String Trimmer powers through tough overgrowth and withstands everyday, heavy-duty usage. The high-efficiency brushless motor maximizes runtime and motor life. The lightweight, ergonomic design maximizes control and minimizes stress on your arms. The FLEXVOLT 20V/60V MAX* battery powers our full range of 60V MAX* tools, and is backwards compatible to work with 20V MAX* tools. Battery available separately.
View Full Product DetailsCordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Fuel Tank Capacity Not Gas Powered, Li-Ion (sold separately) Battery Type. The FLEXVOLT 60V MAX* Cordless String Trimmer powers through tough overgrowth and withstands everyday, heavy-duty usage. The high-efficiency brushless motor maximizes runtime and motor life. The lightweight, ergonomic design maximizes control and minimizes stress on your arms. The FLEXVOLT 20V/60V MAX* battery powers our full range of 60V MAX* tools, and is backwards compatible to work with 20V MAX* tools. Battery available separately.
View Full Product DetailsMILWAUKEE M18 FUEL™ String Trimmer w/ QUIK-LOK™ Attachment Capability
Zoro # G4515378 Mfr # 2825-20STThe MILWAUKEE® M18 FUEL™ String Trimmer w/ QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment.This allows attachments to be swapped out on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6, 200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 Battery (sold separately) provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The Easy Load Trimmer Head offers an easy line loading experience and enables reloads of 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ String Trimmer w/ QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment.This allows attachments to be swapped out on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6, 200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 Battery (sold separately) provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The Easy Load Trimmer Head offers an easy line loading experience and enables reloads of 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools.
View Full Product DetailsBall Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
View Full Product DetailsBall Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
View Full Product DetailsCordless String Trimmer, Fuel Type Battery, Cutting Width 14 in, Shaft Length 50 in, Shaft Type Foldable, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.080 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type. The 20V MAX* 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 40%** for accessible storage and quick portability. The QuickLoad™ Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch.
View Full Product DetailsCordless String Trimmer, Fuel Type Battery, Cutting Width 14 in, Shaft Length 50 in, Shaft Type Foldable, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.080 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type. The 20V MAX* 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 40%** for accessible storage and quick portability. The QuickLoad™ Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch.
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Bump Feed, Anti Vibration Handle Yes, Fuel Tank Capacity 14.9 oz
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Bump Feed, Anti Vibration Handle Yes, Fuel Tank Capacity 14.9 oz
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 25.4cc, 1.35 hp HP, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Speed Feed Head, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity 21.1 oz
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 25.4cc, 1.35 hp HP, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Speed Feed Head, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity 21.1 oz
View Full Product DetailsString Trimmer, Fuel Type Battery, Cutting Width 16-1/4 in, Shaft Length 59 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.095 in, Line Advance Speed Feed, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Fuel Type Battery, Cutting Width 16-1/4 in, Shaft Length 59 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.095 in, Line Advance Speed Feed, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 57 in, Shaft Type Straight, Engine Displacement 25.4cc, 1.1 hp HP, 4 Cycle Engine, Line Diameter 0.095 in, Line Advance Bump - Dual Exit, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity 20 oz
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 57 in, Shaft Type Straight, Engine Displacement 25.4cc, 1.1 hp HP, 4 Cycle Engine, Line Diameter 0.095 in, Line Advance Bump - Dual Exit, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity 20 oz
View Full Product DetailsString Trimmer, Cutting Width 16 in, Shaft Length 47 in, Shaft Type Straight, Engine Displacement 32cc, Electric Engine, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Cutting Width 16 in, Shaft Length 47 in, Shaft Type Straight, Engine Displacement 32cc, Electric Engine, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Cutting Width 10-1/4 in, Shaft Length 48-1/2 in to 56-1/2 in, Shaft Type Telescoping, 1.1 hp HP, Electric Engine, Line Diameter 0.065 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Cutting Width 10-1/4 in, Shaft Length 48-1/2 in to 56-1/2 in, Shaft Type Telescoping, 1.1 hp HP, Electric Engine, Line Diameter 0.065 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 16 in, Shaft Length 48 in, Shaft Type Curved/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.08 in, Line Advance Rapid Feed, Anti Vibration Handle No, Fuel Tank Capacity 14.9 oz
View Full Product DetailsString Trimmer, Fuel Type Gas, Cutting Width 16 in, Shaft Length 48 in, Shaft Type Curved/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.08 in, Line Advance Rapid Feed, Anti Vibration Handle No, Fuel Tank Capacity 14.9 oz
View Full Product Details