Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Submersible Sewage Pumps

We have the submersible sewage pumps you need to get the job done right.

Featured Product

1/2 HP 2" Submersible Sewage Pump 115V
$446.96
qty
  • Submersible Sewage Pumps, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 2 In. F, Max. Head - Pumps 18 ft., Pump Body Material Cast Iron, Base Material Glass Filled Nylon, Impeller Material - Pumps Glass Filled Thermoplastic, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps No Switch Included, Height 12-15/16 In., Diameter 10-1/2 In., GPM of Water @ 10 Ft. of Head 63, Thermal Protection Yes, Motor Type Single Phase, Bearing Type Ball

  • View Full Product Details

Shop Submersible Sewage Pumps