Super Oil
Count on great prices, fast shipping and friendly service every time you order a super oil from Zoro.
Featured Product
Multi-Purpose Synthetic UV Oil with Syncolon (PTFE) (ISO 100-150), 7 ml. Precision Oiler (Bulk)
View Full Product DetailsMulti-Purpose Synthetic UV Oil with Syncolon (PTFE) (ISO 100-150), 7 ml. Precision Oiler (Bulk)
View Full Product DetailsShop Super Oil
Hydraulic Oil, ISO Viscosity Grade 150, SAE Grade 85W, Base Oil Synthetic, Container Size 7 mL, NSF Rating H1 Food Grade, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 168, Flash Point 428 Degrees F, Pour Point -34 Degrees C, Container Style Tube, Color Translucent, Timken OK Load 40 lb, Standards Meets Former USDA H1 Guidelines, NSF H1
View Full Product DetailsHydraulic Oil, ISO Viscosity Grade 150, SAE Grade 85W, Base Oil Synthetic, Container Size 7 mL, NSF Rating H1 Food Grade, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 168, Flash Point 428 Degrees F, Pour Point -34 Degrees C, Container Style Tube, Color Translucent, Timken OK Load 40 lb, Standards Meets Former USDA H1 Guidelines, NSF H1
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Cartridge, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Cartridge, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsGeneral Purpose Lubricant, Wet, Super Lube, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Less Than 25 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Standards USDA/NSF Listed, Rated H-1, Yes USDA Certified Biobased Product
View Full Product DetailsGeneral Purpose Lubricant, Wet, Super Lube, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Less Than 25 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Standards USDA/NSF Listed, Rated H-1, Yes USDA Certified Biobased Product
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Can, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Can, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed
View Full Product DetailsHydraulic Oil, ISO Viscosity Grade 150, SAE Grade 85W, Base Oil Synthetic, Container Size 4 oz, NSF Rating H1 Food Grade, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 168, Flash Point 428 Degrees F, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent, Timken OK Load 40 lb, Standards Meets Former USDA H1 Guidelines, NSF H1
View Full Product DetailsHydraulic Oil, ISO Viscosity Grade 150, SAE Grade 85W, Base Oil Synthetic, Container Size 4 oz, NSF Rating H1 Food Grade, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 168, Flash Point 428 Degrees F, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent, Timken OK Load 40 lb, Standards Meets Former USDA H1 Guidelines, NSF H1
View Full Product DetailsMulti-Purpose Synthetic Oil with Syncolon (PTFE) (ISO 100-150), 7 ml. Precision Oiler (Bulk)
View Full Product DetailsMulti-Purpose Synthetic Oil with Syncolon (PTFE) (ISO 100-150), 7 ml. Precision Oiler (Bulk)
View Full Product DetailsDi-Electric Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener Silicone, Grease Color White, Grease Container Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Up to 500 Degrees F, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product DetailsDi-Electric Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener Silicone, Grease Color White, Grease Container Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Up to 500 Degrees F, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product DetailsDouble Face Sledge Hammer, Head Material Forged Steel, Head Weight 10 lb, Overall Length 32 in, Handle Material Vulcanized Rubber and Steel, Handle Design Nonslip Grip, Tether Capable, Face Diameter 2 5/8 in, Head Width 2 5/8 in, Head Length 3 in, Head Color Hi-Visibility Green, Handle Color Black
View Full Product DetailsDouble Face Sledge Hammer, Head Material Forged Steel, Head Weight 10 lb, Overall Length 32 in, Handle Material Vulcanized Rubber and Steel, Handle Design Nonslip Grip, Tether Capable, Face Diameter 2 5/8 in, Head Width 2 5/8 in, Head Length 3 in, Head Color Hi-Visibility Green, Handle Color Black
View Full Product DetailsMechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 31/32, Min. Dia. (In.) 0.937, Max. Dia. (In.) 1.04625, Max. Back Air Pressure (PSI) 10, Max. Back Pressure (Ft. of Head) 25, Material of Construction Brass, Zinc Plated Steel, Neoprene Rubber, For Use In Low Pressure seal in circular openings
View Full Product DetailsMechanical Expansion Plug, Snap-Tite, Nominal Size (In.) 31/32, Min. Dia. (In.) 0.937, Max. Dia. (In.) 1.04625, Max. Back Air Pressure (PSI) 10, Max. Back Pressure (Ft. of Head) 25, Material of Construction Brass, Zinc Plated Steel, Neoprene Rubber, For Use In Low Pressure seal in circular openings
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Not Specified, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Not Specified, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product Details