Skip to Main Content
customer-service Help

Super Swivels

If you need super swivels we have them at everyday low prices.

Shop Super Swivels

$369.92

EXAIR Super Air Amplifier Shim Set,4"

Zoro # G4484545 Mfr # 120324
$59.67

4" Super Air Amplifier Shim Set- Includes .001", .003", and .004" thick patented shim.

View Full Product Details
$675.59

Air Amplifier, High Efficiency Fixed, Material Aluminum, Amplification Ratio 25, CFM @ 80 PSI 29.2, Air Output Volume CFM @ 80 psi 2, 190, Air Inlet 1/2 in NPT, Inside Dia. 3.02 in, Inlet Dia. 4.91 in, Discharge Dia. 4 in, Overall Length 4.75 in, Pressure Range 5 to 120 psi, Max. dBA 73, Temp. Rating 275 Degrees F

View Full Product Details

REELCRAFT Assembly, Swivel

Zoro # G8553395 Mfr # S600888-1
$90.72

Swivel, For Use With Grainger Item Number 263D67, 263D68, 2CAJ1, 38EE60, 38EE61, 38EE74, 38EE75, 38EE76, 38L502, 38L510, 38L552, 448F63, 4LMG6, 4NA85, 4NA86, 4NA97, 4NA98, 59YT26, 5PG04, 69AF38, 69AF46, 69AF63, 69AF66

View Full Product Details
$18.19

Swivel, For Use With Grainger Item Number 440G18, 440G19, For Use With Mfr. Model Number L302153 #2/ L301303, For Reel Series 440G18, 440G19, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F

View Full Product Details
$60.90

Hose Reel Swivel, Use w/2Z862, 2Z863, 3VE25 To ensure a tight connection, this swivel includes an O-ring. With brass construction, this hose reel swivel is strong and durable to provide long-lasting service. Let this brass, UNF outlet swivel help your pneumatic hose move freely and efficiently. With a female inlet, this swivel is perfect for connecting to a female threaded air hose. There is a male outlet on the other end of the hose. This hose reel swivel is designed to seal the air inlet with a nitrile seal.

View Full Product Details
$485.73

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$36.37

Swivel, For Use With Grainger Item Number 2CUA9, For Use With Mfr. Model Number L801154, For Reel Series 2CUA9, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F

View Full Product Details
$118.23

Quick Acting Tube Cutter, Capacity 1 7/8 to 4 1/2 Inches, Overall Length 16 5/8 Inches

View Full Product Details