Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Suretape

If you need a suretape we have them at everyday low prices.

Featured Product

SHURTAPE Duct Tape,Silver,48mm x 55m,10 mil PC 609
$9.69
  • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 10.0 mil, Duct Tape Grade Industrial, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 25 Degrees to 200 Degrees F, Adhesion Strength 71 oz/in, Tensile Strength 22 lb-in, Diameter 6.123, Standards FSI 0/SDI 0, UL 723

  • View Full Product Details

Shop Suretape

  • SHURTAPE Carton Sealing Tape,Clear,PK6 HP 100
    $11.99
    • Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in

    • View Full Product Details

  • SHURTAPE Duct Tape,55m L,Adhesion 71 oz./in,Black PC 609
    $11.47
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 10.0 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 25 Degrees to 200 Degrees F, Adhesion Strength 71 oz/in, Tensile Strength 22 lb-in, Diameter 6.123, Standards FSI 0/SDI 0, UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,9 mil,Silver 394
    $3.46
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 40 oz/in, Tensile Strength 19 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • SHURTAPE Duct Tape,48mm x 55m,Black,Roll,PK24 PC 609
    $246.24
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 10.0 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 25 Degrees to 200 Degrees F, Adhesion Strength 71 oz/in, Tensile Strength 22 lb-in, Diameter 6.123, Standards FSI 0/SDI 0, UL 723, Package Quantity 24

    • View Full Product Details

  • NASHUA Duct Tape,48mm W,55m L,Industrial,Gray 308
    $4.03
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 8.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 22 lb-in, Diameter 5.6 in, Standards Not Rated

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,11 mil,Silver 398
    $5.15
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 11.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • GORILLA TAPE Duct Tape,2 In x 35 yd,17 mil,Black 6035062
    $9.12
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 35 yd, Duct Tape Thickness 17.0 mil, Duct Tape Grade Premium, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Up to 150 Degrees F, Adhesion Strength 85 oz/in, Tensile Strength 50 lb-in, Diameter 3 in, Standards UL 723

    • View Full Product Details

  • 3M Duct Tape,Gray,60 yd.L x 1-57/64 in.W 2979
    $5.93
    • Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 7.0 mil, Duct Tape Grade Utility, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Up to 200 Degrees F, Adhesion Strength 79 oz/in, Tensile Strength 24 lb-in

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,7 mil,Silver 307
    $4.15
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 7.0 mil, Duct Tape Grade Utility, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 65 oz/in, Tensile Strength 22 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,9 mil,Silver 2280
    $6.28
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 24 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,11 mil,Black 398
    $7.69
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 11.0 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details