customer-service Help

Taco Switching Relay

We make finding a taco switching relay fast and simple every time!

Shop Taco Switching Relay

TACO Zoning Control,3 Zone

Zoro # G3651654 Mfr # SR503-4
$167.45

Zoning Control, Switch Type 3 Zone, 1/3 hp Per Zone HP, 6 Per Zone Full Load Amps @ 120VAC, Max 15, 10 7/8 in, 3 in, 7 in, Screw Holes Mounting, Circulator Zoning and Boiler Control, UL Listed in US And Canada, Includes Instruction Sheet

View Full Product Details
$114.63

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 22 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 15 gpm, Series 007

View Full Product Details

TACO Zoning Control,3 Zone,Expandable

Zoro # G3603573 Mfr # SR503-EXP-4
$246.95

Zoning Control, Switch Type 3 Zone Expandable, 1/3 hp Per Zone HP, 6 Per Zone Full Load Amps @ 120VAC, Max 15, 11 in, 3 1/4 in, 7 in, Screw Holes Mounting, Circulator Zoning and Boiler Control, UL Listed in US And Canada, Includes Instruction Sheet

View Full Product Details

TACO Switching Relay Outdoor Reset,24 VAC

Zoro # G6135245 Mfr # SR501-OR-4
$173.89

Switching Relay/Outdoor Reset, Pump, User Interface Dip Switches, Max. No. Zones 1, Control Range (F) -30 Degrees to 40 Degrees , Sensor 10K ohm, Dry Contact, 24V AC, 1A, 6A, 36, 6, 12, 720, 12 in, Max 500, 14, 120V AC, -30 Degrees to 200 Degrees F, 3 in, 8 in, 12 in, 2, UL, For Use With Boilers, Includes Control and (2) Sensors

View Full Product Details
$166.06

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25, Maximum Feet of Head 16 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 2 gpm, Maximum Flow Rate @ 1 Foot of Head 15 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00

View Full Product Details

TACO Boiler Zone Control,4 Zone

Zoro # G3717427 Mfr # ZVC404-4
$142.21

Boiler Zoning Control, 4 Zone Valves, Max. No. Zones 4, Dry Contact, 24V AC, 1A, (2) 1/6 hp, 5 Amps @ 120V AC, 1.5, 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections, Screw Terminals, 3 in, 11 1/8 in, 7 1/2 in, 5.0, UL, For Use With Zone Valves, Includes Instruction Sheet

View Full Product Details
$320.64

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 10 Feet of Head 23 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 30 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00

View Full Product Details

TACO Replacement Pump Cartridge

Zoro # G2855011 Mfr # 005-020RP
$138.90

Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZW, 3GZW2, 3GZW4, 4JB21, 4PC87, 4PC88, 4YVF2, 5P431, 5P432, Compatible with Brand Taco, Compatible with Manufacturer Model Number 005-SF2, 006-B4, 006-B4-4, 006-BC4, 006-BC5Y-10, 006-BC7-IFC, 006-ST4-4, 006-ST5Y-1, Compatible with Series 005, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, Compatible with Series Family 00

View Full Product Details

TACO Zone Valve,2 Way,NC,3/4 In NPT

Zoro # G4293423 Mfr # Z075T2-3
$124.36

Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth (In.) 2-3/8, 10.3, 300, 220, 24, 2-Pin Screw Connectors for Power and End Switch, For Use With Closed Systems, Connection Type/Size (In.) NPT 3/4, Includes End Switch

View Full Product Details
$377.22

Potable Water Circulating Pump, Potable Water Circulating Pump, HP 1/8 hp, Voltage - Pumps 115V AC, Phase - Pumps 1, Connection Style Flange, Inlet/Outlet Size 3/4 in to 1-1/2 in, Shut-Off 35 ft, Housing Material - Pumps Stainless Steel, Max. GPM @ Head 10.5 gpm @ 1 ft, Series 009-sf5, Face to Face Dimension 6 3/8 in, Best Efficiency GPM @ Head 6 gpm @ 20 ft, Min. GPM @ Head 5 gpm @ 25 ft, Drive Type Direct, Length 7 in, Width 4 1/8 in, Loop Configuration Open, Flange/Union Included No

View Full Product Details

TACO Zoning Control,2 Zone

Zoro # G3607274 Mfr # SR502-4
$149.10

Zoning Control, Switch Type 2 Zone, 1/3 hp Per Zone HP, 6 Per Zone Full Load Amps @ 120VAC, Max 15, 10 7/8 in, 3 in, 7 in, Screw Holes Mounting, Circulator Zoning and Boiler Control, UL Listed in US And Canada, Includes Instruction Sheet

View Full Product Details