customer-service Help

Tank Plastic

We have the tank plastic you need to get the job done right.

Shop Tank Plastic

$314.60

Tank with Lid and Faucet, For Use With Heavy Duty Rectangular Tanks with Top Flanges are Resistant to Most Acids and Alkalis, Faucet Allows For Safe and Easy Draining and Dispensing

View Full Product Details

HUSQVARNA Plastic Water Tank,4 gal.

Zoro # G1651478 Mfr # 506326302
$113.53

Plastic Water Tank, 4 gal., For Use With Grainger Item Number 12M797, 2LDT6, 2LEA5, 3EHD2, 3RDN5, 3RDN7, 3RDN8, 6PEV2, For Use With Mfr. Model Number DM220, DM230, DMS 180, DMS 240, DMS280, K3000-VAC, K3000W, K760, Fits Brand Husqvarna

View Full Product Details
$113.63

Straight Wall Container, Container Wall Type Solid, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Lid Color Gray, Nestable No, Overall Height 7 1/2 in, Overall Length 48 in, Overall Width 15 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Volume Capacity 17.95 gal, Weight Capacity 100 lb, NSF Certified No, Container Bottom Type Solid

View Full Product Details
$233.87

Pigeonhole Bin Unit, Overall Depth 12 in, Overall Width 17 7/8 in, Overall Height 42 in, Bin Depth 11 7/8 in, Bin Width 3 3/16 in, Bin Height 3 1/8 in, Total Number of Bins 36, Color Gray, Finish Powder Coated, Material Steel

View Full Product Details