Tap and Die Set
Tap and Die Set
Micro Tap Guide
Micro Tap Guide
Spring-Loaded Tap Guide
Spring-Loaded Tap Guide
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Machine Screw Tap Capacity 0 in to 1/4 in, Overall Length 4 3/4 in, Function -
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Machine Screw Tap Capacity 0 in to 1/4 in, Overall Length 4 3/4 in, Function -
Tapping Adapter, Tap Square Size 3/8 in, For Shank Type Square, For Use With Reamers;Screw Extractors;Taps
Tapping Adapter, Tap Square Size 3/8 in, For Shank Type Square, For Use With Reamers;Screw Extractors;Taps
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33.0 mm
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33.0 mm
Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit, Wall Thickness - Insulation 1/2 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 1 1/4 in, Fits Tube Size 1 5/8 in, Insulation Nominal I.D. 1 5/8 in, Insulation Temp. Range -160 Degrees F to 200 Degrees F, Insulation Approx. R Value 2.5, Color Black, Standards ASTM C 1427
Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit, Wall Thickness - Insulation 1/2 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 1 1/4 in, Fits Tube Size 1 5/8 in, Insulation Nominal I.D. 1 5/8 in, Insulation Temp. Range -160 Degrees F to 200 Degrees F, Insulation Approx. R Value 2.5, Color Black, Standards ASTM C 1427
Helical Insert, Screw Locking Helical, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 in, Free Coil Dia. 0.316 in, Tap Sizes 1/4-28 STI, Drill Size G, Tensile Strength (PSI) 200, 000 to 250, 000, Rockwell Hardness C43-C50, For Metal, Meets/Exceeds -, Package Quantity 100
Helical Insert, Screw Locking Helical, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 in, Free Coil Dia. 0.316 in, Tap Sizes 1/4-28 STI, Drill Size G, Tensile Strength (PSI) 200, 000 to 250, 000, Rockwell Hardness C43-C50, For Metal, Meets/Exceeds -, Package Quantity 100
Dowel Pin, System of Measurement Inch, Standard Dowel, Basic Material Alloy Steel, Fastener Finish Plain, Rockwell Hardness C60, Pin Dia. 0.6251 to 0.6253 in, Fastener Length 4 1/2 in, Nominal Diameter 5/8 in, Length Tolerance +/-0.012 in, Single Shear Strength (Lbs.) 39, 900, Double Shear Strength (Lbs.) 79, 800, Package Quantity 5
Dowel Pin, System of Measurement Inch, Standard Dowel, Basic Material Alloy Steel, Fastener Finish Plain, Rockwell Hardness C60, Pin Dia. 0.6251 to 0.6253 in, Fastener Length 4 1/2 in, Nominal Diameter 5/8 in, Length Tolerance +/-0.012 in, Single Shear Strength (Lbs.) 39, 900, Double Shear Strength (Lbs.) 79, 800, Package Quantity 5
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 6.30 mm, Pipe Taps No, Overall Length 2 3/4 in
Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 6.30 mm, Pipe Taps No, Overall Length 2 3/4 in
Tap Socket, 6 for 3/8" 10mm Taps
Tap Socket, 6 for 3/8" 10mm Taps
Tap Wrench, Handle Shape T, Fractional Tap Capacity #4 to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm, Overall Length 2 in, Hand Reamer Capacity 5/32 in to 1/4 in
Tap Wrench, Handle Shape T, Fractional Tap Capacity #4 to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm, Overall Length 2 in, Hand Reamer Capacity 5/32 in to 1/4 in