customer-service Help

Tapping Machine

If you need a tapping machine we have them at everyday low prices.

Shop Tapping Machine

$13.82

Shoulder screws or shoulder bolts are versatile items that can be used as a fastener for links and pulleys or can attach gears to machinery. Take a look at the features for Zoro Select Shoulder Screw. Material: Steel, Thread Size: 1/4"-20, Drive Type: Combination.

View Full Product Details
$7.94

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/8 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

View Full Product Details
$12.61

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

View Full Product Details

ZORO SELECT Shoulder Screw,5/32"X1/8",6-32

Zoro # G2458051 Mfr # STR40153C02
$5.98

Shoulder Screw, Imperial, 18-8 Stainless Steel, Plain Finish, Head Style Standard, System of Measurement Inch, Thread Size 6-32, Hex Socket Drive Type, Shoulder Dia. 5/32 In., Shoulder Length 1/8 In., Thread Length 3/16 In., Head Dia. 9/32 In., Head Height 5/64 In., Class 2A

View Full Product Details
$1.89

Shoulder screws or shoulder bolts are versatile items that can be used as a fastener for links and pulleys or can attach gears to machinery. Here are some important details for Zoro Select Shoulder Screw. Material: 18-8 Stainless Steel, Thread Size: 1/4"-20, Drive Type: 6-Lobe with Pin.

View Full Product Details

ZORO SELECT Shoulder Screw,3/8"X4",5/16-18,PK25

Zoro # G2318163 Mfr # DSSB0380400CP-PK25
$96.57

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/8 In., Shoulder Length 4 In., Thread Length 1/2 In., Head Dia. 9/16 In., Head Height 1/4 In., Screw Head Height 9/64 In., Shoulder Length Tolerance 0.005 In., Min. Tensile Strength (PSI) 140, 000, Shear Strength (PSI) 10, 280, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

View Full Product Details

FABORY Shoulder Screw,3/8"X1",5/16-18,PK10

Zoro # G9094495 Mfr # U07111.037.0100
$7.83

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 5/16-18, Hex Socket Drive Type, Drive Size 3/16 in, Shoulder Dia. 3/8 in, Shoulder Length 1 in, Thread Length 1/2 in, Head Dia. 9/16 in, Head Height 1/4 in, Screw Head Height 3/8 in, Min. Tensile Strength (PSI) 140, 000 psi, Shear Strength (PSI) 84, 000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3, Package Quantity 10

View Full Product Details

FABORY Shoulder Screw,1/2"X1/2",3/8-16,PK5

Zoro # G3015826 Mfr # U07111.050.0050
$6.90

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 in, Shoulder Dia. 1/2 in, Shoulder Length 1/2 in, Thread Length 5/8 in, Head Dia. 3/4 in, Head Height 5/16 in, Screw Head Height 5/16 in, Shoulder Length Tolerance +/-0.005 in, Min. Tensile Strength (PSI) 140, 000 psi, Shear Strength (PSI) 84, 000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3, Package Quantity 5

View Full Product Details

FABORY Shoulder Screw,1/2"X1-1/2",3/8-16,PK5

Zoro # G9094583 Mfr # U07111.050.0150
$15.41

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 in, Shoulder Dia. 1/2 in, Shoulder Length 1 1/2 in, Thread Length 5/8 in, Head Dia. 3/4 in, Head Height 5/16 in, Screw Head Height 1/2 in, Min. Tensile Strength (PSI) 140, 000 psi, Shear Strength (PSI) 84, 000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3, Package Quantity 5

View Full Product Details
$8.16

The shoulder screw is unique in that it is made up of three parts: the head, the shoulder and the thread. Take a look at the features for Zoro Select Shoulder Screw. Material: Steel, Thread Size: 3/8"-16.

View Full Product Details

FABORY Shoulder Screw,5/16"X1",1/4-20,PK10

Zoro # G3318360 Mfr # U07111.031.0100
$4.07

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 in, Shoulder Dia. 5/16 in, Shoulder Length 1 in, Thread Length 7/16 in, Head Dia. 7/16 in, Head Height 7/32 in, Screw Head Height 7/32 in, Shoulder Length Tolerance +/-0.005 in, Min. Tensile Strength (PSI) 140, 000 psi, Shear Strength (PSI) 84, 000, Class 3A, Rockwell Hardness 32 to 43 HRC, Meets/Exceeds ASME B18.3, Package Quantity 10

View Full Product Details