customer-service Help

Taylor Wireless Thermometers/Humidity Meters

We make finding taylor wireless thermometers/humidity meters fast and simple every time!

Shop Taylor Wireless Thermometers/Humidity Meters

$24.13

Wireless Thermometer, Features Alarm Clock with Snooze, Calendar, Min/Max Temperature and Humidity, Remote Sensor, Required (2) AAA Batteries each, Temp. Range (F) -40 Degrees to 140 Degrees , Relative Humidity Range 20 Percent to 95 Percent, Display Digital LCD, Display Digit Size 1.0 in, Temp. Range (C) -4 to 60 Degrees , Temp. Accuracy +/- 2 Degrees , Temp. Resolution 0.1 Degrees , Humidity Accuracy +/-5 Percent, Humidity Resolution 1 Percent, Power Source Battery

View Full Product Details
$71.81 18% off
$58.75

Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Can Support Two Additional Sensor for Humidity and Temperature, Clock and Calendar, Temp. Range (F) Indoor 32 to 122 Degrees , Outdoor -4 to 140 Degrees , Relative Humidity Range 20 Percent to 99 Percent, Display Digital LCD, Display Digit Size 0.8 in, Temp. Range (C) Indoor 0 to 50 Degrees , Outdoor -20 to 60 Degrees , Temp. Accuracy +/-1 Degrees C, Temp. Resolution 0.1 Degrees , Humidity Accuracy +/-1 Percent

View Full Product Details
$34.45

Wireless Thermometer, Features Accommodate Up to 3 Remote Sensor, Alarm Clock with Snooze, Barometric Pressure Readings, Calendar, History Chart, Min/Max for Temperature and Humidity, Moon Phases, Temp. Range (F) -40 Degrees to 140 Degrees , Relative Humidity Range 20 Percent to 95 Percent, Display Digital LCD, Display Digit Size 1.0 in, Temp. Range (C) -4 to 60 Degrees , Temp. Accuracy +/- 2 Degrees , Temp. Resolution 0.1 Degrees , Humidity Accuracy +/-1 Percent, Humidity Resolution 1 Percent

View Full Product Details
$26.58

This magnetic surface thermometer features a temperature range of 0 to 250°F (-20 to 120°C) and reaches sensing equilibrium within 3 minutes.

View Full Product Details

TRACEABLE Barometer,Digital,Gray

Zoro # G2620515 Mfr # 6530
$185.08

Barometer, Barometric Pressure Range (InHg) 14.77 to 30.41, Barometric Pressure Range (mBar) 500 to 1030, Altitude Range (Feet) -328 to 8202, Altitude Range (Meters) -100 to 2500, Barometric Pressure Resolution (InHg) 0.01, Barometric Pressure Resolution (mBar) 1, Altitude Resolution (Feet) 1, Altitude Resolution (Meters) 1, Temp. Range (F) 32 Degrees to 131 Degrees F, Temp. Range (C) 0 Degrees to 55 Degrees C, Barometric Pressure Sampling Rate (Sec.) 900, Altitude Sampling Rate 15 min.

View Full Product Details
$119.99

Cordless Pipe Clamp, Features Retractable 2-1/2 in Stainless Steel Probe for Pipes with Diameter of 1/4 in to 1-3/8 in, Temp. Range (F) Indoor -20 to 300 Degrees , Display Digital LCD, Display Digit Size 0.9 in, Temp. Range (C) Indoor -29 to 149 Degrees , Temp. Accuracy +/-3 Degrees F, Temp. Resolution 0.1 Degrees , Power Source Button Cell AG13 or LR44, Remote Probe Yes, Includes Battery, Instructions, Soft Carry Pouch with Belt Loop

View Full Product Details
$349.65

Data Logging Thermometer, WiFi 802.11 B/G/N Communication Method, Temp. Range (F) -58 Degrees to 140 Degrees F, Temp. Range (C) -50 Degrees to 60 Degrees C, Accuracy +/-0.25 Degrees C, Power Source AAA Alkaline Battery, Battery Life 6 mo, Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert, For Use With TraceableLIVE(R) Subscription, Calibration Certificate NIST, System Requirements WiFi

View Full Product Details
$277.74

NSF Thermocouple Thermometer, Temp. Range (F) -100 Degrees to 999 Degrees , Temp. Range (C) -73 Degrees to 537 Degrees , Accuracy +/-0.5 Degrees F, Number of Inputs 1, Thermometer Thermocouple Type Type K, Includes Battery, Instruction Manual, Memory No, Data Hold Yes, Probe Connector Mini-Type, Display 4 Digit LCD, Resolution 0.1 Degrees , 1 Degrees , Battery Type AAA, Auto Power Off Yes, Calibration Certificate Included Yes, NIST, Standards CE, RoHS, WEEE, NSF, ISO 9001:2000

View Full Product Details
$27.88

Bath Scale, Capacity 180kg/400 lb, Scale Graduations 0.2kg/0.5 lb, Overall Length 13 1/2 in, Overall Width 14 1/4 in, Overall Height 2 1/4 in, Weighing Surface Width 14 1/4 in, Weighing Surface Depth 2 1/4 in, Tempered Glass, Power Source (2) 1.5 Li-Ion Batteries, LCD Scale Display, Includes 1 in LCD, Batteries, Digital/Mechanical Digital, Weighing Units kg, lb

View Full Product Details