Tecnomagnete
Lifting Magnet, 660 lb. Cap, 9-7/8 in. L
Mfr # MAXX TG 300
Zoro # G8965047
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 660 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 7 1/2 in
- Magnet Length 9-7/8 in
- Overall Length 9 7/8 in
Explore More Products
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L MAXX250
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L MAXX500
- TECNOMAGNETE Lifting Magnet, 330 lb. Cap, 7-1/2 in. L MAXX TG 150
- TECNOMAGNETE Lifting Magnet, 2200 lb. Cap, 13-1/2 in. L MAXX1000
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, Tie-Down TL6TD
- ERIEZ Pull Test Kit, Digital Scale Only 470697
- BIG HORN 4-1/2 Inch Diameter 3 Inch Jaw Glass Suction Cups / Plate 19291
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H TNF06
- FASTCAP 4-5/8 in. Diameter Double Suction Cup Lifter HOD-DOUBLE
- SG TOOL AID 6" Rubber Suction Cup 81810
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold M52174/24VDC
- Tecnomagnete Manual Lifting Magnets & Vacuum Cups