Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tempilstik

We make finding a tempilstik fast and simple every time!

Featured Product

TEMPIL Temperature Indicator Stick,350 deg. F 28031
$9.69
  • Temperature Indicator Stick, Temp. Range 350 Degrees F, Tip Size 3/8 in, Tip Style Flat, Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1 Percent of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating, Standards Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3, Includes Slip-Resistant Aluminum Holder with Clip for Easy Storage

  • View Full Product Details

Shop Tempilstik