Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Test Instrument

Count on great prices, fast shipping and friendly service every time you order a test instrument from Zoro.

Featured Product

Digital Vibration Meter Kit
$899.00
  • Digital Vibration Meter Kit, Acceleration Range 2 to 656 ft/sq sec or 0.5 to 200 m/sq sec, Frequency Range (Hz) 10 to 1 K, Temp. Range (F) 32 Degrees to 122 Degrees , Temp. Range (C) 0 Degrees to 50 Degrees , Velocity 0.02 to 7.87 in/sec or 0.5 to 200 mm/sec, Shock Pulse Measurement -, +/-5 Percent Accuracy, Yes Data Hold, Display LCD, Interface Built-in RS-232, Auto Power Off Yes

  • View Full Product Details

Shop Test Instrument