Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thomas Piston Air Compressors & Vacuum Pumps

Count on great prices, fast shipping and friendly service every time you order thomas piston air compressors & vacuum pumps from Zoro.

Featured Product

THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP, Hz: 60 688CE44
$448.85
  • Piston Air Compressor/Vacuum Pump, 1/3 hp HP, Voltage 115V AC, 60 Hz, 1 Phase, Full Load Amps 3.6, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 1.13, 27.6 in Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.33, Overall Length 8 in, Overall Width 5 3/8 in, Overall Height 6 4/5 in, Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding, 1750 RPM, 63 dBA @ 60 psi Sound Rating

  • View Full Product Details

Shop Thomas Piston Air Compressors & Vacuum Pumps