customer-service Help

Tinsnips

If you need tinsnips we have them at everyday low prices.

Shop Tinsnips

$34.14

The Midwest MWT-6510U Offset Band Breaker Aviation Snip is a versatile tool that will help you cut strapping, bands and more. It has bottom blade wedge design for added strength. This 10" offset banding snip features hot drop forged blades that stay sharp longer. The Midwest MWT-6510U Offset Band Breaker Aviation Snip is an efficient tool to have around the house or on the job site.

View Full Product Details
$158.79

Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .050, Overall Length 12 in, Tool Weight 2 lb

View Full Product Details

MIP Cutter,Steel Strapping

Zoro # G4180251 Mfr # MIP-2100
$52.25

Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .031, Overall Length 12 in, Tool Weight 3 lb

View Full Product Details

MILWAUKEE 3 PC Aviation Snip Set

Zoro # G2771023 Mfr # 48-22-4533
$45.70

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 pc. set includes left, right, and straight aviation snips.

View Full Product Details
$13.99

Metal Cutting Snips, Aviation Snip, Cutting Action Left/Right/Straight, Overall Length 9 3/4 in, Cutting Length 1 1/2 in, Handle Color Yellow, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Contoured Vinyl Grip, Material Molybdenum Steel Jaw, Features Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock. Spring-Action for Fast, Effortless Feed

View Full Product Details
$15.19

Metal Cutting Snips, Metal Cutting Snip, Cutting Action Straight, Overall Length 11 3/4 in, Cutting Length 3 1/8 in, Handle Color Blue/Yellow, Metal Gauge 24 Mild/26 Stainless Steel, Cutting Edge Serrated Top Blade, Safety Latch Yes, Handle Design Cushion Grip, Material Cold Formed High Carbon Steel Jaw, Features Compound Leverage Action

View Full Product Details
$19.16

Metal Cutting Snips, Metal Cutting Snip, Cutting Action Straight, Overall Length 11 1/2 in, Cutting Length 3 in, Handle Color Blue, Metal Gauge 20 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Alloy Steel

View Full Product Details
$31.69

Cut 3.5-Inch straight cuts and wide curves with Klein Tools Tin Snips. Excellent for tin, copper, aluminum, vinyl, 24 gauge steel and 28 gauge stainless steel. Cutting blades are made of high-carbon steel and are easily replaced. All steel construction provides long life and durability. 12-Inch long tool with high-carbon cutting blades. Full 3.5-inch (89 mm) blades cut straight and wide curves. Excellent for 24 gauge steel and 28 gauge stainless steel. Easily cuts tin, copper, aluminum, soft metals and vinyl. All steel construction for long life and durability. Easily replaceable cutting blades. Large handles to accommodate gloves.

View Full Product Details
$23.41

Metal Cutting Snips, Aviation Snip, Cutting Action Right/Straight, Overall Length 9 3/4 in, Cutting Length 1 3/8 in, Handle Color Green, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Contoured Vinyl Grip, Material High Strength Steel Handle, Molybdenum Steel Jaw, Features Compound Leverage Action. Withstands Strain Of Cutting Heavy Stock. Spring-Action for Fast, Effortless Feed

View Full Product Details
$21.57

Made of durable steel, the Stanley FMHT73992 Tinners Snip is the right tool for making quick work of cutting sheet metal. This tinners snip has a cutting length of 2 13/16 in. and an overall length of 12 in. It has a left/right/straight cutting action that makes it easy to cut around corners. The cushion grip handle ensures you can use this tinners snip with ease, even for long periods at a time. You can also rely on its safety latch for added security while working with the product. Whether you are using it for home improvement or auto repair, the Stanley FMHT73992 Tinners Snip will give you clean cuts without any effort on your part.

View Full Product Details