Draft Inducer, In-line, Vent Pipe Dia. (In.) 3 to 6, Voltage 115, 0.43 Amps, 35 W Watts, 1/70 hp HP, Height (In.) 7 5/8 in, Width (In.) 9 in, Depth (In.) 5 7/8 in, 2-5/8 x 7-1/8 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 48727268, 36555217
Draft Inducer, In-line, Vent Pipe Dia. (In.) 3 to 6, Voltage 115, 0.43 Amps, 35 W Watts, 1/70 hp HP, Height (In.) 7 5/8 in, Width (In.) 9 in, Depth (In.) 5 7/8 in, 2-5/8 x 7-1/8 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 48727268, 36555217
Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 4 or 6, Inlet and Outlet Dia. (In.) 4, Voltage 115, 1.26 Amps, 95 W Watts, Height (In.) 7 7/8 in, Width (In.) 11 in, Depth (In.) 7 in, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters, Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, View Catalog Page For Selection Criteria
Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 4 or 6, Inlet and Outlet Dia. (In.) 4, Voltage 115, 1.26 Amps, 95 W Watts, Height (In.) 7 7/8 in, Width (In.) 11 in, Depth (In.) 7 in, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters, Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, View Catalog Page For Selection Criteria
Draft Inducer, In-line, Vent Pipe Dia. (In.) 8 to 12, Voltage 115, 5.4 Amps, 1/4 hp HP, Height (In.) 14 1/2 in, Width (In.) 13 1/2 in, Depth (In.) 8 3/4 in, 4 x 12-3/4 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 590765850710, 603653615357
Draft Inducer, In-line, Vent Pipe Dia. (In.) 8 to 12, Voltage 115, 5.4 Amps, 1/4 hp HP, Height (In.) 14 1/2 in, Width (In.) 13 1/2 in, Depth (In.) 8 3/4 in, 4 x 12-3/4 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 590765850710, 603653615357
Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 6 or 8, Inlet and Outlet Dia. (In.) 6, Voltage 115, 1.51 Amps, 224 W Watts, Height (In.) 9 1/4 in, Width (In.) 11 1/2 in, Depth (In.) 8 1/2 in, - Cut Out Required, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, Replaces -
Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 6 or 8, Inlet and Outlet Dia. (In.) 6, Voltage 115, 1.51 Amps, 224 W Watts, Height (In.) 9 1/4 in, Width (In.) 11 1/2 in, Depth (In.) 8 1/2 in, - Cut Out Required, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, Replaces -
4 In. Round Infrared Window, Crystal Insert Size 100mm dia, Viewing Aperture Size 93mm dia, Viewing Aperture Area 6794 sq mm, Window Thickness 4 mm, NEMA Rating 3, 12, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components IR Window, Cover, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
4 In. Round Infrared Window, Crystal Insert Size 100mm dia, Viewing Aperture Size 93mm dia, Viewing Aperture Area 6794 sq mm, Window Thickness 4 mm, NEMA Rating 3, 12, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components IR Window, Cover, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
Induced Draft Furnace Blower, Replacement, Voltage 208/230, .50 Amps, 81 W Watts, 1/35 hp HP, Height (In.) 7 3/4 in, Width (In.) 8 3/4 in, Depth (In.) 6 in, Gas Furnaces, Construction Material Aluminum Steel, Agency Compliance UL, CSA, Replaces Trane C661452P01, X38080029010¿Fasco 70217833, 70218928, Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions, Fits Brand Trane
Induced Draft Furnace Blower, Replacement, Voltage 208/230, .50 Amps, 81 W Watts, 1/35 hp HP, Height (In.) 7 3/4 in, Width (In.) 8 3/4 in, Depth (In.) 6 in, Gas Furnaces, Construction Material Aluminum Steel, Agency Compliance UL, CSA, Replaces Trane C661452P01, X38080029010¿Fasco 70217833, 70218928, Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions, Fits Brand Trane
Draft Inducer, Inlet and Outlet Dia. (In.) 2.0/1.7, Voltage 115, Height (In.) 9 7/64 in, Width (In.) 6 25/32 in, Depth (In.) 10 29/32 in, Furnace, Construction Material Plastic, Agency Compliance UL, CSA Motor Only, Replaces York 024-34558-000, 17503, Fasco 702111577, 702111577S, 702111830, Fits Brand York, For Use With Mfr. Model Number 7021-11577, 17503, 7021-11577S, 7021-11830, 024-34558-000, 76, 68, 65, 60, 54
Draft Inducer, Inlet and Outlet Dia. (In.) 2.0/1.7, Voltage 115, Height (In.) 9 7/64 in, Width (In.) 6 25/32 in, Depth (In.) 10 29/32 in, Furnace, Construction Material Plastic, Agency Compliance UL, CSA Motor Only, Replaces York 024-34558-000, 17503, Fasco 702111577, 702111577S, 702111830, Fits Brand York, For Use With Mfr. Model Number 7021-11577, 17503, 7021-11577S, 7021-11830, 024-34558-000, 76, 68, 65, 60, 54
Power Venter, Power Venter, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, 1.7 Amps, 138 W Watts, Height (In.) 9 in, Width (In.) 9 in, Depth (In.) 9 7/32 in, 7-1/4 in Cut Out Required, Gas/Oil Heating, Construction Material Aluminum Steel, Agency Compliance ETL, Used to Exhaust Heating Appliances, Includes Power Vent and Backing Plate, 170, 000, 550 Degrees F, 100
Power Venter, Power Venter, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, 1.7 Amps, 138 W Watts, Height (In.) 9 in, Width (In.) 9 in, Depth (In.) 9 7/32 in, 7-1/4 in Cut Out Required, Gas/Oil Heating, Construction Material Aluminum Steel, Agency Compliance ETL, Used to Exhaust Heating Appliances, Includes Power Vent and Backing Plate, 170, 000, 550 Degrees F, 100
Barometric Draft Control, Diameter 7 in to 8 in, Galvanized Steel, Nominal Capacity 50.3, Silver, Length 2 5/8 in, Width 8 11/16 in, Height 8 11/16 in, Application Gas
Barometric Draft Control, Diameter 7 in to 8 in, Galvanized Steel, Nominal Capacity 50.3, Silver, Length 2 5/8 in, Width 8 11/16 in, Height 8 11/16 in, Application Gas
Toilets and Urinals
Toilets and Urinals
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1, 075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 6.0, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Round Base, Motor Mounting Position Horizontal
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1, 075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 6.0, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Round Base, Motor Mounting Position Horizontal
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40-0.38, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40-0.38, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1