Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Lock

We make finding a torque lock fast and simple every time!

Featured Product

MILWAUKEE 10" TORQUE LOCK™ Curved Jaw Locking Pliers with Grip 48-22-3410
$13.97
  • Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 2 in, Jaw Length 1 5/32 in, Jaw Thickness 29/64 in, Jaw Width 29/64 in, Overall Length 10 in, Handle Type Comfort Grip, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Torque Lock(TM), Tether Capable, Nonsparking No, Material Steel, Finish Chrome Plated, Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, Includes (1) 10 in Torque Lock Curved Jaw Locking Pliers with Durable Grip

  • View Full Product Details

Shop Torque Lock

  • MILWAUKEE Locking C-Clamp,11",4" Cap.,4" Throat 48-22-3531
    $18.37 5% off
    $17.45
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 in, Throat Depth 4 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 11 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type C Clamp, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • MILWAUKEE Locking C-Clamp, 11", 4" Cap., 4" Throat, Jaw Type: Swivel Pad 48-22-3521
    $22.97
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 in, Throat Depth 4 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1 7/64 in, Jaw Type Swivel Pad, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • MILWAUKEE Locking C-Clamp,6",2" Cap.,2-1/4" Throat 48-22-3532
    $13.97
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 in, Throat Depth 2 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 6 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type C Clamp, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • MILWAUKEE Locking C-Clamp,6",2-15/64" Cap. 48-22-3522
    $14.97
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 15/64 in, Throat Depth 2 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 6 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type Swivel Pad, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11R) 11R
    $16.89 20% off
    $13.51
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • MILWAUKEE Locking Pliers,Curved Jaw,7 In. L 48-22-3407
    $12.97
    • Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1 in, Jaw Length 1 5/64 in, Jaw Thickness 13/32 in, Jaw Width 13/32 in, Overall Length 7 in, Handle Type Comfort Grip, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Torque Lock(TM), Tether Capable, Nonsparking No, Material Steel, Finish Chrome Plated, Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, Includes (1) 7 in Torque Lock Curved Jaw Locking Pliers with Durable Grip

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11SP) 11SP
    $18.95 19% off
    $15.16
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp, 6", 2-1/8Cap, 1-1/2"Throat, Size: 2-1/8" 6SP
    $8.11 15% off
    $6.89
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,6",2-1/8Cap,1-1/2"Throat 6R
    $7.76 14% off
    $6.60
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • MILWAUKEE Locking Pliers,Straight Jaw,10 In. L 48-22-3510
    $12.97
    • Pliers, Locking Pliers, Locking Plier, Straight Jaw, Jaw Capacity 1-3/4 in, Jaw Length 1 15/64 in, Jaw Thickness 5/8 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Torque Lock(TM), Tether Capable, Nonsparking No, Material Steel, Finish Chrome Plated, Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, Includes (1) 10 in Torque Lock(TM) Straight Jaw Locking Pliers

    • View Full Product Details

  • MILWAUKEE Locking Pliers,Straight Jaw,7 In. L 48-22-3507
    $9.76 5% off
    $9.27
    • Pliers, Locking Pliers, Locking Plier, Straight Jaw, Jaw Capacity 1-3/4 in, Jaw Length 19/64 in, Jaw Thickness 5/8 in, Jaw Width 5/8 in, Overall Length 7 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Torque Lock(TM), Tether Capable, Nonsparking No, Material Steel, Finish Chrome Plated, Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, Includes (1) 7 in Torque Lock(TM) Straight Jaw Locking Pliers

    • View Full Product Details