customer-service Help

Trailer Sprayers

If you need trailer sprayers we have them at everyday low prices.

Shop Trailer Sprayers

$128.89

If you need to apply insecticides and herbicides around your lawn, the FIMCO LG-25-EC 25 gal. Economy Spot Sprayer is a useful tool. It is perfect for spot spraying and has a 12 volt diaphragm pump. The sprayer tank holds up to 25 gallons of liquid and comes with a full length drain sump. The adjustable cone shaped nozzle allows you to set the flow rate according to your needs. This high quality economy spot sprayer has an opening size of 5 in., which makes it easy to fill and clean out when necessary. It also has a hose length of 15 ft, allowing you flexibility when applying liquids at different locations around your yard or garden. With its durable construction, this FIMCO 25 gal. Economy Spot Sprayer will be able to handle all your application needs around the house or office premises.

View Full Product Details
$369.99

Trailer Sprayer, Tank Capacity 15 gal, Flow Rate 2.2 gpm, 60 PSI, Hose Length 15 ft, Spray Distance Vertical 18 ft, Spray Distance Horizontal 7 ft, 5 in Opening Size, Nozzle Type Deflector, Pump Everflo 2.2 GPM, Tank Material Polyethylene, Drain Yes, Application Applying Herbicides, Insecticides, Pesticides, and Water, Includes Adjustable Nozzle

View Full Product Details
$192.95

Spot Sprayer, Tank Capacity 25 gal, Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 25 ft, Spray Distance Horizontal 35 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, 12 Volt Diaphragm Pump, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip

View Full Product Details
$24.19

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 34 in, Fill Opening Size 4 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features Anti Clog Filter, Funnel Top, Translucent Bottle, Hose Material Reinforced Vinyl, Pump Length 12 in

View Full Product Details
$158.39

Spot Sprayer, Tank Capacity 15 gal, Flow Rate 1.0 gpm, 35 PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 12 ft, Spray Distance Horizontal 25 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, 12 Volt Diaphragm Pump, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip

View Full Product Details
$579.99

ATV Sprayer, Tank Capacity 25 gal, Flow Rate 3.8 gpm, 45 PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 26 ft, Spray Distance Horizontal 35 ft, 5 in Opening Size, Nozzle Type Adjustable Cone, 12V Diaphragm Demand Pump, Tank Material Polyethylene, Drain 3/4 in Drain Bottom End, Application Lawn/Garden

View Full Product Details
$469.19

Trailer Sprayer, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 70 PSI, Hose Length 15 ft, Spray Distance Vertical 30 ft, Spray Distance Horizontal 26 ft, 5 in Opening Size, Nozzle Type Conical Brass, Pump 12 Volt Diaphragm Pump, Tank Material Polyethylene, Frame Material Steel, Wand 18 in, Wheel Dia. 12 in, Wheel Type Pneumatic, Drain Drain Spout, Application Herbicides, Fertilizers, Pesticides, Includes Clip Connections

View Full Product Details
Delivery surcharges apply
$1,442.99

Trailer Sprayer, Tank Capacity 60 gal, Flow Rate 3.8 gpm, 45 PSI, Hose Length 25 ft, Spray Distance Vertical 26 ft, Spray Distance Horizontal 35 ft, 5 in Opening Size, Nozzle Type Adjustable Tip, Pump 12 Volt Diaphragm Pump, Tank Material Corrosion Resistant Poly, Frame Material Steel, Wheel Dia. 15 in, Wheel Type Pneumatic, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Pistol Grip Handgun

View Full Product Details