customer-service Help

Tri Stand

Count on great prices, fast shipping and friendly service every time you order a tri stand from Zoro.

Shop Tri Stand

$403.56

Portable Chain Vise, Pipe Capacity 1/8 to 2-1/2 in, Overall Height 37 in, Material Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs, Leg Type Folding, Features 2 Tool Holders, Rear Pipe Support, Integral Handle, Folding Leng Bent For Extra Stability

View Full Product Details
$547.39

Portable Chain Vise, Pipe Capacity 1/8 to 6 in, Overall Height 35 in, Material Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs, Leg Type Folding, Max. Leg Spread 52 in, Features Rear Pipe Support, Slots For Hanging Tools, (3) Pipe Benders, Jack Screw, Rugged Tool Tray

View Full Product Details
$739.46

Portable Chain Vise, Pipe Capacity 1/8 to 12 in, Overall Height 48 in, Load Capacity 1, 500 lb, Material Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs, Leg Type Folding, Max. Leg Spread 51 1/2 in, Features Rear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray

View Full Product Details
$94.99

The SUMNER 781300G Fold-A-Jack V-Head Pipe Stand is a versatile and convenient product. The vise will allow you to hold objects firmly in place while you work on them. The foldable design of the pipe stand makes it easy to transport and store. It has a carrying handle, which can be folded down when not in use. With a 24 in. pipe capacity, this steel vise is perfect for holding pipes of various sizes and shapes. You can adjust the height from 28 in to 49 in., allowing you to work on different projects at different heights. If you need a heavy duty pipe stand that is also compact, the SUMNER Fold-A-Jack V Head Pipe Stand is just what you are looking for.

View Full Product Details
$69.39

Portable Yoke Vise, Pipe Capacity 1/8 to 2 in, Material Ductile Iron Yoke and Base, Hardened Steel Jaws, Features Ability to Clamp to 3-7/8 in Thickness Work Table or Pipe

View Full Product Details

RIDGID Bench Chain Vise,1/8 to 4 In.

Zoro # G3337214 Mfr # 40195
$230.38

Bench Chain Vise, Pipe Capacity 1/8 to 4 in, Overall Height 4 in, Material Cast Iron Base With Anchored Crank Handle, Leg Type -, Features Base Has Pipe Rest and Bender, Top Screw

View Full Product Details

RIDGID V-Head Pipe Stand,1/8 to 12 In.

Zoro # G3040965 Mfr # 56662
$85.67

V-Head Pipe Stand, Pipe Capacity 1/8 to 12 in, Overall Height 28 in to 52 in, Load Capacity 2, 500 lb, Material Tubular Steel, Leg Type Adjustable, Features Locking Collar and Set Screw Handle For Height Adjustments, V-Head 7.10 in x 3 in

View Full Product Details

SUMNER Pipe Stand,V Head,2500 lb. Cap.

Zoro # G6146183 Mfr # 780385
$118.09

V-Head Pipe Stand, Pipe Capacity 1/8 to 24 in, Overall Height 21 in to 36 in, Load Capacity 2, 500 lb, Material Steel, Leg Type Rigid, Features 2500 lb Capacity, 1 in Square Tube Base Construction, V Head for Heavy Duty Use, 21 in M in Height, 36 in Max Height

View Full Product Details
$150.24

Bench Chain Vise, Pipe Capacity 1/8 to 2-1/2 in, Overall Height 3-1/2 in, Material Cast Iron Base With Anchored Crank Handle, Leg Type -, Features Base Has Pipe Rest and Bender, Top Screw

View Full Product Details