Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tubeaxial

Our endless aisle includes a tubeaxial and so much more!

Featured Product

12" Tubeaxial Fan
$700.79
  • Tubeaxial Fan, Drive Type Belt-Drive Less Drive Package, Blade Dia. 12 in, Max. Motor Height 9 in, Shaft Dia. 5/8 in, Number of Blades 4, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Aluminum, Height 19 3/4 in, Width 14 7/16 in, Max. Depth 12 in, Housing Dia. w/Mtg. Flange 14 7/16 in, Housing Dia. w/o Mtg. Flange 12 3/16 in, Inlet Dia. 12 1/4 in, Outlet Dia. 12 1/4 in

  • View Full Product Details

Shop Tubeaxial

  • 18" Tubeaxial Fan
    $915.69
    • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 18 in, Max. Motor Height 9 in, Shaft Dia. 7/8 in, Number of Blades 6, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Aluminum, Height 31 in, Width 21 in, Max. Depth 16 1/2 in, Housing Dia. w/Mtg. Flange 21 1/8 in, Housing Dia. w/o Mtg. Flange 18 1/2 in, Inlet Dia. 18 1/2 in, Outlet Dia. 18 1/2 in, Includes Belt Guard

    • View Full Product Details

  • 18" Tubeaxial Fan, 115VAC
    $1,238.16
    • Tubeaxial Fan, Voltage 115, 1 Phase, Number of Speeds 2, Blade Dia. 18 in, CFM @ 0.000-In. SP 3938/2610, CFM @ 0.125-In. SP 3724/2299, CFM @ 0.250-In. SP 3521/1807, CFM @ 0.375-In. SP 3323, CFM @ 0.500-In. SP 3, 058 cfm, Sones @ 0.250-In. SP @ 5 Ft. 25/20, Full Load Amps 6.7/4.6, Motor HP 1/2 hp, Max. BHP 0.52/0.14, Motor RPM 1750/1160, 60 Hz, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, Motor Type Capacitor Start, Motor Enclosure Totally Enclosed Air Over, Fan RPM 1750/1160

    • View Full Product Details

  • 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
    $897.54
    • Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 in, 1904 CFM @ 0.000-In. SP, 1812 CFM @ 0.125-In. SP, 1719 CFM @ 0.250-In. SP, 1429 CFM @ 0.500-In. SP, 42 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.31, Fan RPM 2253, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 9 in, Shaft Dia. 5/8 in, Number of Blades 4, Full Load Amps 9.2/4.4-4.6, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

    • View Full Product Details

  • Companion Flange,Set of 2,18in,For 4C661
    $119.99

  • 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
    $863.18
    • Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 in, 1300 CFM @ 0.000-In. SP, 1170 CFM @ 0.125-In. SP, 990 CFM @ 0.250-In. SP, 19.7 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/4, Max. BHP 0.25, Fan RPM 1670, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 in, Shaft Dia. 5/8 in, Number of Blades 4, Full Load Amps 4.6/2.3, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F

    • View Full Product Details

  • Shrouded Floor Fan 20" 120VAC
    $69.99

  • 24" Tubeaxial Fan, Width: 26 7/8 in
    $1,370.32
    • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 24 in, Max. Motor Height 10 in, Shaft Dia. 1 in, Number of Blades 6, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Aluminum, Height 37 1/4 in, Width 26 7/8 in, Max. Depth 18 in, Housing Dia. w/Mtg. Flange 27 in, Housing Dia. w/o Mtg. Flange 24 5/16 in, Inlet Dia. 24 7/16 in, Outlet Dia. 24 7/16 in, Includes Belt Guard

    • View Full Product Details

  • Light-Duty Industrial Fan 30 in Non-Oscillating, 120V AC
    $219.99
    • Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 34 1/2 in, Width 33 in

    • View Full Product Details

  • 42" Belt Drive Drum Fan
    $399.99

  • 16" Tubeaxial Fan
    $888.23
    • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 16 in, Max. Motor Height 9 in, Shaft Dia. 7/8 in, Number of Blades 6, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Aluminum, Height 28 5/16 in, Width 18 1/2 in, Max. Depth 16 1/2 in, Housing Dia. w/Mtg. Flange 18 3/4 in, Housing Dia. w/o Mtg. Flange 16 1/8 in, Inlet Dia. 16 3/32 in, Outlet Dia. 16 3/32 in

    • View Full Product Details

  • 12" Tubeaxial Fan, 115VAC
    $865.20
    • Tubeaxial Fan, Voltage 115, 1 Phase, Number of Speeds 2, Blade Dia. 12 in, CFM @ 0.000-In. SP 1627/1079, CFM @ 0.125-In. SP 1465, CFM @ 0.250-In. SP 1182, Sones @ 0.250-In. SP @ 5 Ft. 17.1/9.9, Full Load Amps 4/2, Motor HP 1/4 hp, Max. BHP 0.14/0.04, Motor RPM 1750/1160, 60 Hz, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, Motor Type Capacitor Start, Motor Enclosure Totally Enclosed Air Over, Fan RPM 1750/1160, Bearing Type Ball, Drive Type Direct, Height 14 9/16 in

    • View Full Product Details