Tumbler Media
We have the tumbler media you need to get the job done right.
Featured Product
Tumbler/Media Additive - 16 oz. Bottle Flitz Tumber/Media Additive will not harm ANY METAL or Primer. Will not stress brass. No Ammonia. No Buildup. Suitable for corn cob, walnut or other media. Cuts tumbling time in half. Cleans, polishes & protects brass & nickel. Eco-safe product. Features: Liquid Formula, eco-friendly Safe for ALL metals and primer Cleans and polishes brass, copper and more Suitable for Corn Cob, Walnut or other Media
View Full Product DetailsTumbler/Media Additive - 16 oz. Bottle Flitz Tumber/Media Additive will not harm ANY METAL or Primer. Will not stress brass. No Ammonia. No Buildup. Suitable for corn cob, walnut or other media. Cuts tumbling time in half. Cleans, polishes & protects brass & nickel. Eco-safe product. Features: Liquid Formula, eco-friendly Safe for ALL metals and primer Cleans and polishes brass, copper and more Suitable for Corn Cob, Walnut or other Media
View Full Product DetailsShop Tumbler Media
Ceramic Media, Shape Triangle, Size 5/16 in x 7/8 in, Density 90 lb/cu ft, Weight 20 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsCeramic Media, Shape Triangle, Size 5/16 in x 7/8 in, Density 90 lb/cu ft, Weight 20 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsTumbler/Media Additive - 7.6 oz. Bottle Flitz Tumber/Media Additive will not harm ANY METAL or Primer. Will not stress brass. No Ammonia. No Buildup. Suitable for corn cob, walnut or other media. Cuts tumbling time in half. Cleans, polishes & protects brass & nickel. Eco-safe product. Features: Liquid Formula, eco-friendly Safe for ALL metals and primer Cleans and polishes brass, copper and more Suitable for Corn Cob, Walnut or other Media
View Full Product DetailsTumbler/Media Additive - 7.6 oz. Bottle Flitz Tumber/Media Additive will not harm ANY METAL or Primer. Will not stress brass. No Ammonia. No Buildup. Suitable for corn cob, walnut or other media. Cuts tumbling time in half. Cleans, polishes & protects brass & nickel. Eco-safe product. Features: Liquid Formula, eco-friendly Safe for ALL metals and primer Cleans and polishes brass, copper and more Suitable for Corn Cob, Walnut or other Media
View Full Product DetailsPlastic Media, Shape Pyramid, Size 1/4 in, Density 55 lb/cu ft, Weight 5 lb, For Use With Vibratory Tumbler, Light Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPlastic Media, Shape Pyramid, Size 1/4 in, Density 55 lb/cu ft, Weight 5 lb, For Use With Vibratory Tumbler, Light Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPlastic Media, Shape Pyramid, Size 1/4 in, Density 55 lb/cu ft, Weight 5 lb, For Use With Vibratory Tumbler, Medium Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPlastic Media, Shape Pyramid, Size 1/4 in, Density 55 lb/cu ft, Weight 5 lb, For Use With Vibratory Tumbler, Medium Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPlastic Media, Shape Cone, Size 9/16 In., Density 55 lb./cu.ft., Weight 20 lb., For Use With Vibratory Tumbler, For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPlastic Media, Shape Cone, Size 9/16 In., Density 55 lb./cu.ft., Weight 20 lb., For Use With Vibratory Tumbler, For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
View Full Product DetailsPorcelain Media, Shape Ball, Size 6mm, Density 125 lb./cu.ft., Weight 5 lb., For Use With Vibratory Tumbler, For Bright Finish
View Full Product DetailsPorcelain Media, Shape Ball, Size 6mm, Density 125 lb./cu.ft., Weight 5 lb., For Use With Vibratory Tumbler, For Bright Finish
View Full Product DetailsCeramic Media, Shape Triangle, Size 5/16 in x 7/8 in, Density 90 lb/cu ft, Weight 50 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsCeramic Media, Shape Triangle, Size 5/16 in x 7/8 in, Density 90 lb/cu ft, Weight 50 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsCorn Cob, Abrasive, 50 lb.
View Full Product DetailsCeramic Media, Shape Polyhedron, Size 3/8 in, Density 90 lb/cu ft, Weight 20 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsCeramic Media, Shape Polyhedron, Size 3/8 in, Density 90 lb/cu ft, Weight 20 lb, For Use With Vibratory Tumbler, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
View Full Product DetailsBlast Media, Corn Cob, Media Grit 40, Nominal Dia. Micron Range 425 to 1000, 40 lb, Bag, Nominal Dia. Range 0.0167 in to 0.0393 in, US Sieve 30
View Full Product DetailsBlast Media, Corn Cob, Media Grit 40, Nominal Dia. Micron Range 425 to 1000, 40 lb, Bag, Nominal Dia. Range 0.0167 in to 0.0393 in, US Sieve 30
View Full Product DetailsPlastic Grit, M, 25 lb.
View Full Product DetailsExplore more
- indian lawn & garden sprayers
- fimco lawn spreaders
- fimco lawn & garden sprayers
- chapin lawn & garden sprayers
- milwaukee line trimmers and brush cutters
- liberty lawn & garden hose reels
- rubbermaid outdoor storage
- jt eaton rodent control
- justrite smoking receptacles & shelters
- repellex animal repellents & traps
- solo lawn & garden sprayers
- chapin sprayer accessories