Skip to Main Content
customer-service Help

Turbo Capacitor

We make finding a turbo capacitor fast and simple every time!

Shop Turbo Capacitor

TRANE Turbo 200 Run Capacitor

Zoro # G100647881 Mfr # CPT01663
$144.50

Turbo 200 Run Capacitor. Trane provides services that are widely used in the foodservice industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

View Full Product Details

GLOBAL Motor Run Capacitor,2.5-15 MFD,370/440V

Zoro # G0961213 Mfr # Turbo 200 Mini
$14.98

Motor Run Capacitor, 2.5-15 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 3/4 in Diameter, 2 5/16 in Case Height, 1 3/4 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With (14) Different Size Motors, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating

View Full Product Details

GLOBAL Motor Run Capacitor,5-97.5 MFD,370/440V

Zoro # G1545162 Mfr # Turbo 200X
$89.68

Motor Run Capacitor, 5-97.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 5 3/4 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With Scroll Compressors and High Efficiency A/C Units, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating

View Full Product Details
$6.13

Radiator Brush, Overall Length 24 in, Trim Length 2 1/2 in, Handle Material Wood, Bristle Material Horsehair

View Full Product Details
$8.43

Time Delay, Delay on Make, Control Volts 18 to 240, Contact Rating (Amps) 1.5, Pick Up -, Hold -, Drop Out -, Voltage 18 To 240, Phase -, 50/60, -, -, Increased Torque (Oz.-In.) -, Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time, Time Delay Adj. 1.8 to 600 Sec., Response Time (ms) -, Temp. Rating (F) -40 To 167, - Memory Storage, Monitors High/Low Voltage, Voltage Unbalance, 2 in, 2 in, -, Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration

View Full Product Details

KEYSHAFT Keyed Shaft, 3/4" Dia. ,18" L, Carbon Steel

Zoro # G5092166 Mfr # 3/4 GKS-1045-18
$42.42

Keyed Shaft, Diameter 3/4 in, Keyway 3/16 in x 3/32 in

View Full Product Details
$4.21

Motor Run Capacitor, 10 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details

DANFOSS Blue Magnet Tester for Valve s

Zoro # G5561720 Mfr # 018F0091
$66.15

Blue Magnet Tester for Valves, Fits Brand Multiple, For Use With Universal

View Full Product Details
$5.32

Motor Run Capacitor, 5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details

DAYTON Run Capacitor,50 MFD,370V,Round

Zoro # G1187252 Mfr # 2MEE4
$11.99

Motor Run Capacitor, 50 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 15/16 in Diameter, 3 15/16 in Case Height, 4 7/16 in Overall Height, 1 15/16 in Overall Width, 3 15/16 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL (E364533)

View Full Product Details
$12.10

Motor Dual Run Capacitor, 45/5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 3 3/8 in Case Height, 3 7/8 in Overall Height, 2 1/2 in Overall Width, 2 1/2 in Overall Depth, EIA UL Base T, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)

View Full Product Details